Case Raaco
Storage volume | 16.1 l |
---|
Logistics dimensions (L x W x H) | 401x465x78 mm |
---|---|
Logistic Weight | 1884 g |
Package weight | 2044 g |
Storage volume | 16.1 l |
Permissible load | 20 kg |
Height | 78 mm |
Width | 465 mm |
Length | 401 mm |
Colour | blue |
Usually arrives within 14 working days