Case Raaco
Storage volume | 4.6 l |
---|
Logistics dimensions (L x W x H) | 284x298x55 mm |
---|---|
Logistic Weight | 670 g |
Package weight | 705 g |
Storage volume | 4.6 l |
Permissible load | 10 kg |
Height | 55 mm |
Width | 298 mm |
Length | 284 mm |
Colour | Blue |
Usually arrives within 14 working days