ROEBUCK SOFT GRIP TAPE MEASURE 8M / 26FT


Tape measure Roebuck

References
roebuck:ZN02 Tape
rubix:231729
brand logo
brand logo
Technical specifications
BoxPlastic
Length8 m
Width25 mm

Product details : ROEBUCK SOFT GRIP TAPE MEASURE 8M / 26FT


All round grip for extra control and durabilty. Tape return bumper. Tylong coated blade to ensure superior wear resistance compared to standard lacquered blades. 25mm wide blade option stands out over 2 metres. True zero end hook attached by 2 rivets. Handy carrying strap and belt clip included. Class II accuracy.

Technical specifications


Attributes
BoxPlastic
Length8 m
Width25 mm
Show UNSPSC/ECL@SS
£ 9.60 excl. VAT
/ Each
£ 11.52 incl. VAT
  • Sold out