Case Raaco
Storage volume | 17 l |
---|
Logistics dimensions (L x W x H) | 148x300x336 mm |
---|---|
Logistic Weight | 1850 g |
Package weight | 1850 g |
Storage volume | 17 l |
Permissible load | 30 kg |
Height | 336 mm |
Width | 300 mm |
Length | 336 mm |
Colour | black |
Usually arrives within 14 working days