References
Raaco:136754
Rubix:7751699
EAN:5733439136754



Product details : RAACO 136754 SOLID 1 TOOLBOX
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x275x125 mm |
|---|---|
| Logistic Weight | 451,25 g |
| Package weight | 525 g |
| Storage volume | 3 l |
| Permissible load | 15 kg |
| Height | 125 mm |
| Width | 275 mm |
| Length | 175 mm |
Show UNSPSC/ECL@SS
£ 12.41 excl. VAT
/ Each
£ 14.89 incl. VAT
- Usually arrives within 14 working days
