Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
ROEBUCK 0458 103 DIAMETER TAPE 300-700MM
ROEBUCK 0458 103 DIAMETER TAPE 300-700MM
Tape measure Unbranded
References
unbranded:
160/700
rubix:
032130
Technical specifications
Width
16
mm
Product details
Technical specifications
Product details : ROEBUCK 0458 103 DIAMETER TAPE 300-700MM
16mm wide hardened spring steel tape with 0.1mm vernier reading. Circumference graduations in millimetres on lower edge and diameter graduations on upper edge.
Technical specifications
Attributes
Width
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
188.90
excl. VAT
/
Each
£
226.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STANLEY XTHT0-33671 FATMAX AUTOLOCK TAPE MEASURE 5M CUTCASE
BAHCO MTS-8-25-E 8M TAPE 25MM STAINLESS ENGLISH
FACOM 893.316SLS METRIC ABS TAPE MEASURE 3M - SAFETY LOCK SYSTEM
GEDORE 4534-5 STEEL TAPE MEASURE 5 M
ROEBUCK TAPE MEASURE - EASY CLIC LENGTH 8 METRE 867686
FACOM 893.519SLS METRIC ABS TAPE MEASURE 5M - SAFETY LOCK SYSTEM
STANLEY POWERWINDER F/GLASS 30M 2-34-772 POWER WINDER TAPE MEASURE
BAHCO LTG-30 30M LONG TAPE
ROEBUCK TAPE MEASURE - ERGO+ LENGTH M 3 867688
STANLEY FMHT1-33856 FATMAX 2M PACK OF T TAPE MEASURE
STANLEY STHT0-33559 GRIP TAPE 3MX19MM
STANLEY 0-33-726 PADLOCK BLADE ARMOUR TAPE 8M / 26FT
STANLEY 0-33-523 MICRO POWERLOCK 3M/10FT
FACOM 800A.216PB 2M X 16MM ENGINEER 2 SIDE
FACOM 893B.825PB 8 X 25MM ABS CASE 2 SIDE