Case Raaco
Storage volume | 11.8 l |
---|
Logistics dimensions (L x W x H) | 330x413x79 mm |
---|---|
Logistic Weight | 1044 g |
Package weight | 1197,33 g |
Storage volume | 11.8 l |
Permissible load | 13 kg |
Height | 79 mm |
Width | 413 mm |
Length | 330 mm |
Colour | blue |
Usually arrives within 14 working days