Case Raaco
Storage volume | 11.5 l |
---|
Logistics dimensions (L x W x H) | 275x370x170 mm |
---|---|
Logistic Weight | 1118,75 g |
Package weight | 1295 g |
Storage volume | 11.5 l |
Permissible load | 25 kg |
Height | 170 mm |
Width | 370 mm |
Length | 275 mm |
Colour | Blue |
Usually arrives within 14 working days