Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Force, weight, speed, temperature and various counters
Temperature and humidity
Infrared camera
TESTO 0560 0810 810 IR THERMOMETER
TESTO 0560 0810 810 IR THERMOMETER
Infrared camera testo
References
testo:
0560 0810
rubix:
2518260
ean:
4029547008320
Technical specifications
Infrared resolution
0,1° C
Min. temperature
-10
°C
Max. temperature
50
°C
See all Specifications
Product details
Technical specifications
Product details : TESTO 0560 0810 810 IR THERMOMETER
Testo 810 allows the measurement of air temperature and simultaneous non-contact surface temperature measurement with one instrument.
Technical specifications
Attributes
Infrared resolution
0,1° C
Min. temperature
-10
°C
Max. temperature
50
°C
Weight
0.9
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.93
excl. VAT
/
Each
£
111.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM DX.T100PB INFRARED THERMOMETER
ROEBUCK INFRA-RED THERMOMETER TEMPERATURE RANGE C -60 / 1400 860235
FLUKE 64 MAX MULTIFUNCTION IR THERMOMETER 20:1 D:S
FLUKE 568EX INTRINSICALLY SAFE INFRARED THERMOMETER
FLUKE 561 MULTIPURPOSE THERMOMETER
FLUKE 62 MAX + INFRARED THERMOMETER
FLUKE 568 MULTIPURPOSE THERMOMETER
FLUKE 572-2 INFRARED THERMOMETER
SKF INFRARED THERMOMETER TKTL 40
FLUKE 566 MULTIPURPOSE THERMOMETER
STANLEY STHT0-77365 INFRARED NON-CONTACT DIGITAL THERMOMETER
BEESWIFT CM1777 K3 INFRARED THERMOMETERFOREHEAD
FLIR TG165 SPOT THERMAL CAMERA 80X60 RES 9HZ
FLUKE 62 MAX INFRARED THERMOMETER
SKF TKTL11 INFRA RED LASER TEMPERATURE GUN