Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
GEDORE 4534-5 STEEL TAPE MEASURE 5 M
GEDORE 4534-5 STEEL TAPE MEASURE 5 M
Tape measure 4534
References
gedore:
4534-5
rubix:
399A5589
manufacturer :
6698060
ean:
4010886669808
Technical specifications
Box
Plastic
Length
5
m
Width
19
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 4534-5 STEEL TAPE MEASURE 5 M
Steel tape measure 5 m With belt clip and rewind stop mm-divisions Approved standard mark
Technical specifications
Attributes
Logistic Weight
220
g
Box
Plastic
Length
5
m
Width
19
mm
Weight
220
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.58
excl. VAT
/
Each
£
23.50
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 414MS IPM8 30M DIPPING TAPE IPM 30M
ROEBUCK 414MSAIPM8-10M DIPPINGTAPEIPM10MRE 10 MT
DRAPER 51713 26 BLADE IMPERIAL FEELER GAUGE SET 100MM (4IN)
STANLEY FMHT0-33868 FATMAX BLADE ARMOUR MAGNETIC TAPE MEASURE 8M
STANLEY 0-33-531 MICRO POWERLOCK BLADE ARMOUR TAPE 10M/30 INCH
FACOM 897A.319PB METRIC SHORT TAPE 3M X 19 MM GRIP SERIES
ROEBUCK 30RFTOF 30M/100 GFT
STANLEY 0-34-262 TAPE 30M/100FT
ITL 01855 3 METRE/10FT NON CONDUCTIVE TAPE MEASURE
ROEBUCK D173N40030 DIPPING TAPE ETCHED RUSTLESS 30M
ROEBUCK D173N40020 DIPPING TAPE ETCHED RUSTLESS 20M
ROEBUCK HEAVY DUTY 3M X 16MM BLADE MEASURING TAPE
FACOM 893.519SLS METRIC ABS TAPE MEASURE 5M - SAFETY LOCK SYSTEM
ROEBUCK 414MS IPM8 10M DIPPING TAPE IPM 10M
STAHLWILLE 77040011 5M DUAL SCALE TAPE MEASURE