References
Fluke:561
Rubix:1440878
Manufacturer :2558118
EAN:0095969332538

Technical specifications
| Infrared resolution | 0,1 °c |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 550 °C |
Product details : FLUKE 561 MULTIPURPOSE THERMOMETER
Technical specifications
Attributes
| Infrared resolution | 0,1 °c |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 550 °C |
| Admissible error | 1 % |
Show UNSPSC/ECL@SS
£ 261.24 excl. VAT
/ Each
£ 313.49 incl. VAT
- Usually arrives within 14 working days