Machining, Cutting & Drilling
Looking for drilling equipment, cutting tools, or materials for machining projects? Rubix offers an extensive range of top-quality products for drilling, countersinking, cutting, milling, and machining from trusted manufacturers at competitive prices.
Boring and Reaming Equipment
Rubix provides high-quality manual and machine boring equipment, including professional drills, solid and adjustable machine reamers, precise hand reamers, pin reamers, and a selection of Walter tools.
Milling Equipment
Top-tier milling products include solid HSS end mills, plain shank cutters, solid carbide end mills, indexable cutters, and professional inserts for specialized milling services.
Countersinking, Chamfering, and Deburring Equipment
The range includes countersinks, deburring tools, roughing cutters, hole saws, chamfering equipment, and spot facers from well-known brands for industrial projects.
Drilling Equipment
Rubix offers drilling equipment such as annular cutters, HSS drills, solid carbide drills, tool bits, specialized tipped drills, as well as precision drills for concrete and wood.
Turning Operation Equipment
External and internal turning tools, tool holders, and accessories from top brands are available for copying, parting, and threading in lathe operations.
Sawing Equipment
The sawing equipment category offers premium quality blades and cutters for high performance and competitive pricing.
Threading Equipment
Rubix supplies threading accessories, dies, specialized chasers, thread mills, and high-quality thread cutting tools.
Punching, Broaching, Rolling, and Engraving Equipment
Punches in various fonts and designs, scribers, precision marking tools, and complete sets are available for professional applications.
Molding Equipment
The selection includes nozzles, screws, spindles, thermocouples, and other premium components from established manufacturers.
Semi-finished Products & Clamping
This category offers tools ranging from specialized sets and individual pliers to tensioners, clamps, buckles, strapping bands, and automatic strapping machines.
Machine Tool Accessories
Accessories for machine tools include rotary tool accessories, spray systems, cooling and lubrication pumps, rotary attachment devices, VDI tool holders, and more.
EDM Equipment (Electrical Discharge Machining)
The EDM equipment range consists of parts and accessories from industry-recognized brands, including template guides and inductive probes.
Abrasives
High-quality abrasive products include bonded or vitrified abrasives, coated abrasives, standard and milling files, brushes, and tools for finishing, polishing, and superfinishing.
Countersinking, chamfering, deburring
Turning operation
Sawing
Stamping, knurling, broaching, rolling, engraving
Moulding equipment
Lubrication for machining
Electro-erosion equipment
51,690 Product(s) with 85,908 variant(s):
DOR HSS TAP 3-48NO6
- dormer:E5153-48NO6
- rubix:1070863
- ean:7320760154212
- Usually arrives within 14 working days
- Number of elements:3
SANDVIK C4-391.01-40 120 COROMANT EXTENSION ADAPTOR 6763450
- sandvik coromant:C4-391.01-40 120
- rubix:80990802
- manufacturer :6763450
- Usually arrives within 14 working days
- Height:120 mm
OMEGAPROD OM32187 ER25-02 STANDARD COLLET COLLET ER25 430E 2-1MM
- omega products:OM32187
- rubix:293A9893
- Usually arrives within 14 working days
- Diameter:26 mm
- Clamping diameter:2 mm
MITSUBCARB CNMG120416-RM MC7015 INSERT TURNING COATED NEG 90031674
- mitsubishi materials:CNMG120416-RM MC7015
- rubix:277A9860
- Usually arrives within 14 working days
- Insert Type:mitsubishi insert cnmg120416-rm mc7015
- Nuance/shade:mc7015
SANDVIK CCMT09T304-WM4415 COROTURN INVEIO 7859088
- sandvik coromant:CCMT 09 T3 04-WM 4415
- rubix:319A9866
- manufacturer :7859088
- ean:7323225036290
- Usually arrives within 14 working days
- Insert Type:coroturn® 107 insert (cstyle, diamond-shaped 80°)
- Nuance/shade:wm (wiper-geometrie)
SECO XOEX10T302R-M06F40M MILLING INSERT TURBO CARB/CERM 3070505
- seco tools:XOEX10T302R-M06 F40M
- rubix:260A1817
- manufacturer :03070505
- ean:00662885400582
- Usually arrives within 14 working days
SANDVIK WNMG 06 04 04-WF2015 P INSERT FOR TURNING 5756284
- sandvik coromant:WNMG060404-WF2015
- rubix:202233
- manufacturer :5756284
- Usually arrives within 14 working days
- Insert Type:wnmg060404-wf2015
- Nuance/shade:2015
BAHCO 4411-11.50 HSS-E DRILL
- bahco:4411-11.50
- rubix:401A8501
- manufacturer :4411-11.50
- ean:7314150470495
- Delivery usually within ( 14 ) days
- Drilling diameter:11.5 mm
- Total length:142 mm
- Length of cut:94 mm
DORMER HYDRA DRILL BODY X3D H853 16.0
- dormer:H85316.0
- rubix:2002436
- ean:7320760018316
- Usually arrives within 14 working days
- Min. diameter:16 mm
- Ratio of length to drilling diameter:3xd
- Length of cut:59.5 mm
SANDVIK E050M8 COROTAP OPTIMIZED SPECIFIC MATERIALS 6182595
- sandvik coromant:E050M8
- rubix:318A1756
- manufacturer :6182595
- Usually arrives within 14 working days
- Threading:m8x1,25
- Threading diameter:8 mm
- Type:metric blind bores
SANDVIK QD-NF-0250-020E-SM S40T 6718922
- sandvik coromant:QD-NF-0250-020E-SMS40T
- rubix:287A1220
- manufacturer :6718922
- Usually arrives within 14 working days
- Channel length:2.5 mm
- Nuance/shade:s40t
SANDVIK AA3B05-4038061 SOLID HOLDING TOOL 5721118
- sandvik coromant:AA3B05-40 38 061
- rubix:317A5309
- manufacturer :5721118
- Usually arrives within 14 working days
- Type of attachment:cat-v naar spankop-adapter
- Dimension A:60.96 mm
SANDVIK 930-C6-P-12-107 COROMANT TO 930 6255483
- sandvik coromant:930-C6-P-12-107
- rubix:80317025
- manufacturer :6255483
- Usually arrives within 14 working days
- Type of attachment:bolt and segment clamping
- Length without attachment:107 mm
ROEBUCK GS5015120 ABRASIVE FLAP WHEEL 50 X 15MM DIAMETER 120 GRADE
- unbranded:GS5015120
- rubix:067845
- In stock: Next day delivery
- Grain:120
SANDVIK R840-1250-70-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747955
- sandvik coromant:R840-1250-70-A1A1220
- rubix:1035586
- manufacturer :5747955
- Usually arrives within 14 working days
- Drilling diameter:12.5 mm
- Total length:160 mm
- Length of cut:89.6 mm
Drmr s/trum SP/FL XS1 BLUE EX01M27
- dormer:EX01M27
- rubix:2008273
- ean:7320760137130
- Usually arrives within 14 working days
- Threading:m27x3
- Threading diameter:27 mm
- Type:metric blind bores
SANDVIK 170.3-852 INSERT SHIM 5757339
- sandvik coromant:170.3-852
- rubix:201345
- manufacturer :5757339
- Usually arrives within 14 working days
- Material:hc
- Length:19.05 mm
TITEX A6589DPP-4 SOLID CARBIDE THROUGH COOLANT DRILL 5834800
- walter titex:A6589DPP-4
- rubix:80386809
- manufacturer :5834800
- ean:4031132280974
- Usually arrives within 14 working days
- Drilling diameter:4 mm
- Total length:102 mm
- Length of cut:56 mm
SANDVIK C2I-E2L-0200-0502-CM1135 COROCUT 8194210
- sandvik coromant:C2I-E2L-0200-0502-CM1135
- rubix:318A8985
- manufacturer :8194210
- ean:7323226540222
- Usually arrives within 14 working days
- Nuance/shade:cm1135
DORMER A9008.1 JOBBER DRILL 8.10 MM 5970914
- dormer:A9008.1
- rubix:2011901
- ean:7320760047194
- Usually arrives within 14 working days
- Drilling diameter:8.1 mm
- Total length:117 mm
- Length of cut:75 mm
C6A3912015065-SVIK CAPTO ADAPTER
- sandvik coromant:C6-A391.20-15065
- rubix:1041738
- manufacturer :5729947
- Usually arrives within 14 working days
- Type:adapter coromant capto to weldon
SANDVIK 5693 065-01 6282619
- sandvik coromant:5693 065-01
- rubix:287A0811
- manufacturer :6282619
- ean:26282619
- Usually arrives within 14 working days
- Type:screw 5693 065-01
SANDVIK 2P342-1000-MBM2CM SC MILLING CM PLURA 2 8352703
- sandvik coromant:2P342-1000-MB M2CM
- rubix:320A2553
- manufacturer :8352703
- ean:7323227196985
- Usually arrives within 14 working days
KLINGSPOR 355953 DS650PKD DIAMOND GRINDING CUP WHEEL 125 X 13 22.23 MM
- klingspor:355953
- rubix:416A3793
- ean:4014855428038
- Usually arrives within 14 working days
- Diameter:125 mm
- Reaming diameter:22.23 mm
- Thickness:21.6 mm











































