Product Sitemap
- PILZ 24VDC PNOZX4 774730
- LEGRAND 052283 3P SOCKET 16A RED
- LEGRAND 052284 LEGRAND 3P+N+E STRAIGHT MOBILE IP44 16A 415V
- BUSSMANN FUSE TIA16
- GAVAZZI RGC3A60D65GGEDFM 3P -SSC-DC IN-ZC 600V 3X65A 1200VP-E-CLP
- SIEMENS PUSH BUTTON RED 3SU18010NA002AA2
- SIEMENS 3SU1400-2AA10-1BA0 SIRIUS ACT CONTACT BLOCK 1
- SIEMENS 3RT20351AF00 POWER CONTACTOR
- SIEMENS 6EP1931-2DC31 29V DC INPUT DIN RAIL POWER SUPPLY
- DYMO MULTI-PURPLABELSWHT S0929120
- JOJO TRAILING SOCKET 5M 4 GANG JJL45W
- DEWALT DCL074-XJ 18V XR TOOL CONNECT AREA LIGHT
- DYMO D1 TAPE PERMANENT 19MM X 5.5M BLACK ON WHITE S0718070
- MOELLER N/O CONTACT BLOCK M22-K10
- PHOENIXCON 1403959 CONTACT FEMALE 4WAY M12 SENSOR ACTUATOR CABLE 10M
- SIEMENS PSE200U 24V 10A 6EP19612BA21
- ILME CKA03IA ANG HSG METAL WITH LEVER
- OMRON D4NL-4DFA-B SAFETY DOOR LOCK SWITCH 24VDC 2NC+2NC 10A M20
- PORTWEST HV05 ILLUMINATED FLASHING ARMBAND YELLOW
- PORTWEST PA72 LED CAP LIGHT BLACK
- UNILITE FL-2 TORCH
- UNILITE IL-625R 625 LM MAGNETIC ALUMINIUM INSPECTION LIGHT
- HONEYWELL GLDB01D SNAP ACTION LIMIT SWITCH ROLLER LEVER, NO/NC 300V
- ACEL PORT TRFORMER 3.3KVA AC0618
- DURACELL DURACELL-MN9100-PK2 MN9100
- BUSSMANN FUSE 2A NIT2
- PULS POWER SUPPLY ML100.100
- BUSSMANN 660V UR BS88 FUSE 110EET
- BUSSMANN FUSE 3AMP C180-3A
- MK K2747WHI 13AMP 2 GANG SWITCHED SOCKET
- BUSSMANN HRC FUSE 80A GG T SIZE A4CERAMIC BDIED BOLTED TAG TCP80
- LEDLENSER 502122 H7R CORE RECHARGABLE HEAD TORCH
- GUARDMASTR 440G-T27127 TLS-2 24VAC/DC M20 POWER LOCK
- OMRON SOCKET FOR RELAY PYF14A-N
- WAGO BLOCK PLUGABLE 222-413
- WAGO TERMBLOCK CONNECTOR 221-415
- LEDLENSER 502181 P7R CORE RECHARGABLE HAND TORCH
- LEDLENSER 502123 H15R CORE RECHARGABLE HEAD TORCH
- SCHNEIDER, XPEB310, FOOT PEDAL SWITCH
- SCHMERSAL MZM100-B1.1 ELECTRO-MAGNETIC LOCKING SAFETY INTERLOCK
- SIEMENS 6KA TP MCB C TYP 5SY6304-7
- OMRON G2RV-1-S-G DC21 21V DC COIL NON LATCHING RELAY SPDT
- MAKITA DML806 LED TUBE TORCH LI-ION 18V LXT
- MAKITA DML805/2 LED WORKLIGHT CORDLESS/240V
- LEDLENSER 502187 P7R WORK RECHARGABLE HAND TORCH
- SIEMENS 3RU2136-4FB0 OVERLOAD RELAY 28-40 A
- SCHNEIDER 2 POSITION SWITCH ZB4BD2
- SCHNEIDER 3 POSITION SWITCH ZB4BD3
- SCHNEIDER ZBP0A CLEAR BOOTZBP OA
- SCHNEIDER ABLM1A24025 POWER SUPPLY 24V 2.5A
- SCHNEIDER ZCE02 ROLLER STEEL PLUNGER
- SCHNEIDER ALTISTART ATS01N232QN
- SCHNEIDER LIMIT SWITCH ZCMD21
- SCHNEIDER N/O CONTACT BLOCK ZENL1111
- SCHNEIDER N/C CONTACT BLOCK ZENL1121
- SCHNEIDER GV2ME01 CIRCUIT BREAKER, 0.1-0.16 A TESYS
- SCHNEIDER MOTOR CIRCUITBREAKER GV2ME02
- SCHNEIDER MOTOR CIRCUITBREAKER GV2ME04
- SCHNEIDER MOTOR CIRCUITBREAKER GV2ME05
- SCHNEIDER MOTOR CIRCUITBREAKER GV2ME06
- SCHNEIDER CIRC BREAKER GV2ME08
- SCHNEIDER MOTOR CIRCUITBREAKER GV2ME10
- SCHNEIDER CIRCUIT BREAKER GV2ME14
- SCHNEIDER CIRCUIT BREAKER GV2ME16
- SCHNEIDER MOTOR CIRCUITBREAKER GV2ME20
- SCHNEIDER MOTOR CIRCUITBREAKER GV2ME21
- SCHNEIDER MOTOR CIRCUITBREAKER GV2-ME32
- SCHNEIDER MOTORCIRCUITBREAKER GV2P16
- SCHNEIDER MOTOR BREAKER 48-65A GV3P65
- SCHNEIDER TELEMEC AUX CONTACT GVAE11
- CLIP ON AUXILIARY CONTACT + SCREW CLAMP TERMINAL 2NO/2NC 10A 600
- SCHNEIDER CONTACT BLOCK LA1KN31
- SCHNEIDER LA7D3064 TERMINAL BLOCK
- SCHNEIDER MOUNTING ADAPTER LAD7B106
- SCHNEIDER FRONT CONTACTS BLOCK LADN13
- SCHNEIDER LADN22 CONTACTOR AUX
- SCHNEIDER CONTACTOR LC1D09B7
- SCHNEIDER CONTACTOR LC1D115P7
- SCHNEIDER CONTACT LC1D18P7
- SCHNEIDER 32A/230V CONTACTOR LC1D32P7
- SCHNEIDER 3P CONT 50A 230VAC LC1D50AP7
- SCHNEIDER CONTACTOR NO COIL LC1F150
- SCHNEIDER LC1K0910P7 CONTACTOR 9A 1NO 230VAC
- SCHNEIDER O/LOAD RELAY2.6-3.7A LR2K0310
- SCHNEIDER O/LOAD RELAY3.7-5.5A LR2K0312
- SCHNEIDER THERMAL OVERLOAD LRD05
- SCHNEIDER OVERLOAD RELAY 1-16 LRD06
- SCHNEIDER OVERLOAD RELAY LRD10-034679
- SCHNEIDER OVERLOAD RELAY 7-10A LRD14
- SCHNEIDER OVERLOAD RELAY 12-18 LRD21
- SCHNEIDER OVERLOAD RELAY 48-65 LRD3359
- SCHNEIDER XD4PA24 JOYSTICK CONTROLLER
- SICK-DSL8D04G10M025KM1 PCCONNECTOR
- CEENORM 16A 110V 3PIN S/SOCK 11302
- CEMBRE BLADE TERMINAL RED RF-PP16/23 PACK OF 100
- DURACELL PC1500-B10 PROCELL AA ALKALINE BATTERY PC1500 PACK OF 10 ID
- ENERGIZER HR14 RECHARGEABLE BATTERY C PACK OF 2
- CEMBRE TERMINALS BLUE 3MM FORK PACK OF 100 BF-U3
- CEMBRE TERMINALS BLUE 3MM RING PACK OF 100 BF-M3
- CEMBRE TERMINALS RED3MM FORK PACK OF 100 RF-U3
- SCHNEIDER AUX CONT. CAD32B7
- PHOENIX RELAY 2961105
- SMC IZH-A-01 GROUND WIRE
- SMC IZS40-2500-08B IONIZER
- SMC IZS40-340C-06B IONIZER
- SMC IZS40-580C-06B IONIZER
- SMC IZS40-640Z-06B IONIZER
- SMC IZS40-820Z-06B IONIZER
- SMC IZS41-2500P-08B IONIZER
- SMC IZS41-460P-06B IONIZER
- SMC ZS-33-R1 DIN RAIL MOUNTING BRACKET
- SMC IZF21-HW FAN TYPE IONIZER
- SMC IZF31-P-B
- SMC IZF31-P-BYU
- SMC IZN10-01P06-X367 IONIZER
- SMC IZN10-02P06-X367 IONIZER
- SMC IZS40-400C-06B IONIZER
- SMC IZS40-460C-06B IONIZER
- SMC IZS41-400PZ-06BF IONIZER
- 3M 8428-12 COLD SHRINK CONNECTOR INSULATORS 152/305/538MM
- 3M 8428-6 COLD SHRINK CONNECTOR INSULATORS 8420 + 8430 24/152/493MM
- 3M 8429-6 COLD SHRINK CONNECTOR INSULATORS 8420 + 8430 322/152/678MM
- 3M 8424-8 COLD SHRINK CONNECTOR INSULATORS 10-1/0 AWG (6-16)
- 3M 8427-6 COLD SHRINK CONNECTOR INSULATORS 33/175MM.
- 3M EC-1 COLD SHRINK END CAPS 11.6MM-20.9MM
- MOELLER P1-25/EA/SVB 3 POLE IP65 SWITCH DISCONNECTOR,25A IE
- SCHNEIDER RCD 40A 30MA 4P A9R41440
- BUSSMANN FWP-32A14FI FUSE 32A PROTISTOR 14X51 W/STRIKER
- SMC IZG10-0802-01 IZG10 IONIZER GUN
- SMC IZG10-0803-01 IZG10 IONIZER GUN
- ROEBUCK 887712 RECHARGEABLE LED INSPECTION LIGHT 1000 LM (+170) IP65 U
- ROEBUCK 887718 RECHARGEABLE LED WORKLIGHT 2-IN-1 1400 LM 156 M MAX IP6
- ROEBUCK 887706 HYBRID LED TORCH LIGHT 1000 LM 180 M MAX IP68 LI-ION
- ROEBUCK RECHARGEABLE LED ULTRA SLIM INSPECTION LIGHT 200 LM TORCH LIGH
- 887704 RECHARGEABLE 360 LED INSPECTION LIGHT 220LM (+80) TORCH MAGENTI
- ROEBUCK 887702 RECHARGEABLE LED TORCH LIGHT
- ROEBUCK 887720 RECHARGEABLE LED HEAD LIGHT 300 LM IP65 LI-ION MOTION S
- ROEBUCK 887708 MULTI LED TORCH LIGHT
- ROEBUCK 887714 RECHARGEABLE LED FLEXIBLE INSPECTION LIGHT 500 LM (+120
- SPARTEX 887722 RECHARGEABLE LED FLOODLIGHT + SPEAKER 4000 LM IP65 BLUE
- GEWISS JNCTBOXPVC150X110X70 GW44206
- GEWISS PVC BOX GW44217
- SCHNEIDER PENDANTSINGLSPEEDEST XACA2013
- SCHNEIDER VCF3 3 POLE PANEL MOUNT NON FUSED ISOLATOR SWITCH 63A 30KW
- HAGER JUNCTIONBOXDOWNLIGHT J501
- HAGER LTD ADA332G RCBO 1P 6KA B-32A 30MA TYPE A 1M
- HAGER LTD KLDS12 12W LIGHTING MARSHALING BOX
- HAGER LTD KLDS4 LIGHTING DISTRIBUTION SYSTEM BOX
- HAGER LTD KLDS6 LIGHTING DISTRIBUTION SYSTEM
- HAGER LTD KLDS8 LIGHTING DISTRIBUTION SYSTEM
- BG WP22 SWITCH SOCKET 2 GANG DP 13A IP66
- EMITEX EM02.001 CABLE CAT5E GREY 305M
- EMITEX EM02.002 CAT 5E 4 PAIR UTP LSZH 305M
- EMITEX EM02.004 CAT 5E UTP DUCT GRADE PE SHEATH BLACK
- EMITEX EM02.101 CAT6 PVC CABLE GREY 305M
- EMITEX EM02.102 CAT6 4 PAIR UTP LSZH 305M PURPLE
- ENLITE EN-DGU005/30 GU10 5W 60 DIM LED LAMP 3000K
- ETERNA TSPOTLIP20 TWIN SPOT FITTING
- MCG INDUSTRIAL M20GB M20 X 1.5 GLAND C/W LOCKNUT - BLACK PACK OF 10
- MCG INDUSTRIAL M20GR M20 X 1.5 GLAND C/W LOCKNUT - RED PACK OF 10
- MCG INDUSTRIAL M20GW M20 X 1.5 GLAND C/W LOCKNUT - WHITE PACK OF 10
- MG 396790079 A9D11816 RCBO C SP 16A 30MA
- MKELECTRIC 2-GANG 3-MODULE K3703
- MKELECTRIC FRAME 2 GANG 4 MOD K3704
- MK K3632WHI GRIDSWITCH FRONTPLATE 2G WHITE
- MK K3702 2-GANG GRID FRAME
- MKELECTRIC GRID FRONTPLATE 2G MK-K3492ALM
- MKELECTRIC 1 GANG 1 MODULE K3701
- MK K8891ALM 1 & 2-GANG METAL-CLAD BOX
- NIGLON CB220G 20MM 2 WAY THROUGH GALVANISED CONDUIT BOX
- NIGLON LTD CBU220G 20MM BRANCH 2 WAY U BOX GALVANISED
- NIGLON LTD LRS25G 25MM LOCKRINGS ZINC PACK OF 100
- NIGLON LTD LRS6G 2IN LOCKRINGS ZINC PACK OF 50
- NIGLON LTD ML20 20MM LONG MALE BRASS BUSH PACK OF 100
- NIGLON LTD MS20 20MM SHORT MALE BRASS BUSH PACK OF 100
- NIGLON LTD OB20G 20MM DISTANCE SADDLE GALVANISED PACK OF 50
- NIGLON LTD SB20G 20MM SPACER BAR SADDLES GALVANISED PACK OF 100
- NIGLON LTD SC20G 20MM COUPLERS GALVANISED PACK OF 100
- NIGLON LTD SL10G STANDARD STEEL LIDS LIGHT GALVANISED PACK OF 100
- PROTEUS B1 1 MODULE BLANKING PLATE
- PRYSMIAN CABLES & SYSTEMS LTD G6242YS.025GYSA H6242Y 2.5MM GREY 50M RE
- PRYSMIAN CABLES & SYSTEMS LTD G6242YS.025GYSB H6242Y 2.5MM GREY T+E 10
- PRYSMIAN CABLES AND SYSTEMS LTD DFP202..015RDEB FP200 GOLD 2 CORE 1.5M
- SCHNEIDER 10A CONTACT A9F54310
- SCHNEIDER BREAKER A9F55332
- SCHNEIDER CIRCUIT BREAKER A9F54316
- SCHNEIDER FRONT COVER FILLER SEA9BP3
- SCHNEIDER A9F54116 MCB C SP 16AMP
- SCHNEIDER RCBO 10A TYPE C A9D11810
- SCHNEIDER RCBO 32A SEE132B03
- SCHNEIDER RCBO6A30MATYPEC A9D11806
- SCHNEIDER SEE120C03 RCBO 1P+N 20A C 30MA 10000 A
- SCHNEIDER 1P+N 32 A RCBO DIN RAIL MOUNT A9D11832
- SCHNEIDER A9F53116 16A MINIATURE CIRCUIT BREAKER TYPE B SINGLE POLE
- SCHNEIDER CIRCUIT BREAKER A9F54306
- SCHNEIDER A9F54350 ACTI9 IC60H 3P 50A C MINIATURE CIRCUIT BREAKER
- SCHNEIDER ELECTRIC A9D11820 RCBO C SP 20A 30MA
- SCHNEIDER ELECTRIC A9F54140 MCB C SP 40A
- SCHNEIDER ELECTRIC LTD A9F54150 50A 10KA MCB ACTI9 IC60H SP TYPE C
- SCHNEIDER MERLIN GERIN MCB CIRCUIT BREAKER TYPE C SP 63A A9F54163
- SCOLMORE INTERNATIONAL LTD CT101C 250V 20A 3 POLE FLOW CONNECTOR
- TAMLEX T1G35 1 GANG 35MM DEEP SOCKET BOX
- TAMLEX T2G35 2 GANG 35MM DEEP SOCKET BOX
- WAGO LTD 221-412 2 WAY COMPACT LEVER CONNECTOR (BOX 100) PACK OF 100
- WISKA JUNCTION BOX 10060580
- ETERNA EMERGENCY DOWNLIGHT LDLEM3
- ETERNA LED MAINTAINED LAMP EMLED3M
- HAGER 10A BREAKER MTN110
- HAGER 32A MCB MTN132
- SCHNEIDER 16AMP RCBO SEE116C03
- SCHNEIDER CIRCUIT BREAKER, 63A A9F54363
- SCHNEIDER A9F54120 MINIATURE CIRCUIT BREAKER, 1 POLE, 20A, TYPE C
- TAMLEX 3MT SLOTTED CHANNEL TS41S-3
- TAMLEX ANGLE BRACKET TB144
- TAMLEX BRACKET TB101-10
- WISKA M20 GLAND&LOCKNUT 10100612
- CENTAUR ASB 1 1 GANG 32MM OUTLET BOX
- CENTAUR ASB 2 2 GANG 32MM OUTLET BOX
- CENTAUR CDLB1-35 1 GANG 35MM DRY LINING BOX
- CENTAUR CDLB2-35 2 GANG 35MM DRY LINING BOX
- CENTAUR CFA 20B 20MM FEMALE ADAPTOR C/W L/RING BLACK
- CENTAUR SB 3/20W 1 GANG SURFACE BOX
- CENTAUR SB 7/20W 1G SURFACE BOX WITH 20MM KO WHITE 20
- ENGEX 611022 IS1.515 INS. TERM SPLICE RED PACK OF 100
- ENGEX HA20BW I.C.A. 20L BW 2 PART TWIN GLAND PACK OF 15
- ENGEX HA20SBW I.C.A. 20S BW 2 PART TWIN GLAND PACK OF 20
- ENGEX HA25BW I.C.A. 25 BW 2 PART TWIN GLAND PACK OF 15
- ENGEX HA25CW I.C.A. 25 CW 4 PART TWIN GLAND PACK OF 10
- ENGEX HAM20BK I.C.A. M20 IP68 BLACK PLASTIC GLAND PACK OF 10
- F4P TECBOX CHOC BOX IN LINE CONNECTOR BOX
- CEENORM 21000-TLS TLS 16A 3P 110V PLUG
- SCHNEIDER CONTACTOR LP1K0901BD
- SCHNEIDER SCREW TERMINAL CONT ZB5AZ102
- LEDLENSER P7 CORE HAND TORCH
- LEDLENSER 502193 H5 CORE HEAD TORCH
- LEDLENSER 502124 H19R CORE RECHARGABLE HEAD TORCH
- LEDLENSER 502185 P5R WORK RECHARGABLE HAND TORCH
- CP ELECTRONICS GEFL BASIC SWITCHING LOW PROFILE IP40 FLUS
- LEDLENSER 502121 H5R CORE RECHARGABLE HEAD TORCH
- MK K4880WHI BLANK INSERT PACK OF 10
- MK K3631WHI 1 GANG MOULDED FRONTPLATE PACK OF 10
- MK K4917ELWHI 20A DP 1W KEY SWITCH EMG LIGHT PACK OF 10
- MK K4896WHI 20A DP GRIDSWITCH PACK OF 10
- DRAPER 51751 WATERPROOF 1 WATT HAND TORCH
- DRAPER 90033 10W COB WORKLIGHT
- CENTAUR CCL 1B CIRCULAR LID BLACK
- CHALLENGER AA61 BATTERY 12V DC 2AH
- COLLINGWOOD LIGHTING LTD RB359MW ROUND MATT WHITE BEZEL FOR H2 RANGE
- DANLERS LTD CEFLPIR CEILING OCCUPANCY SWITCH FLUSH MOUNTING
- ENERGIZER E23A BATTERY PK1
- ENGEX 612019 INS. TERM SPLICE BLUE 2.5MM IS2.5 PACK OF 100
- F4P F4PROD 10 X 1 MTR 4MM RODS & ACCESSORIES
- FUSION EDF18/835 18W T8 2FT TRIPHOSPHOR TUBE 3500K
- FUSION EDF21/840 21W T5 849MM TRIPHOSPHOR TUBE 4000K
- FUSION B16/835/4P 16W GR10 2D TYPE COMPACT 3500K
- FUSION EDF18/840 18W T8 2FT TRIPHOSPHOR TUBE 4000K
- HAGER LTD PCR2000/2.0 KLIK PRE-WIRED PLUG-IN C/R WHT PACK OF 10
- MCG INDUSTRIAL M25GB M25 X 1.5 GLAND C/W LOCKNUT - BLACK PACK OF 10
- MK K56482GRY 13A 2G MASTERSEAL SWITCHE
- MK K4872WHI PLATESWITCH 2 GANG 2 WAY S
- MK K330WHI 13A DP SW. CONN UNIT/B. FLE
- NIGLON LTD CB120G 20MM TERMINAL 1 WAY BOX GALVANISED
- ROBUS R3LED10S-01 SMD VERSION IP68 CIRC KIT 3LEDS 10 FTGS
- SCHNEIDER 3P 40A MCB TYPE C A9F54340
- SEA9BP BLANKING POLE
- TAMLEX MCT2 50MM STRAIGHT EDGE TRAY PRE GALVANISED 3 MTR
- TAMLEX MMF/100 100MM RF TRAY 25MM DEEP PRE GALVANISED 3 MTR
- DRAPER 90049 10W COB WORKLIGHT
- GP-BATTERY CR2016-C1 GP CR2016 1PK
- GP-BATTERY CR2025-C1 GP CR2025 X 1 LITHIUM COIN
- GP-BATTERY CR2032-C1 GP LITHIUM CR2032 COIN 1PK
- IDEAL INDUSTRIES NETWORKS DIVISION 30-1032 2 PORT PUSH-IN CONNECTORS (
- IDEAL INDUSTRIES NETWORKS DIVISION 30-1034 4 PORT PUSH-IN CONNECTORS (
- IDEAL INDUSTRIES NETWORKS DIVISION 30-087 5 PORT IN-SURE PUSH-IN (H)9.
- IDEAL INDUSTRIES NETWORKS DIVISION 30-088 6 PORT IN-SURE PUSH-IN (STAC
- IDEAL INDUSTRIES NETWORKS DIVISION 30-090 8 PORT IN-SURE PUSH-IN (H)9.
- CABLOFIL LT2C CONNECTOR PRE-GALV (H)50 MM X (W)50 MM
- CABLOFIL OH150PG 150MM WIDE OVERHEAD HANGER (H)201 MM X (W)150 MM
- CABLOFIL MRFT150PG 150MM EQUAL TEE (W)150 MM X (D)25 MM
- CABLOFIL STB100PG 100MM TRAY SUPPORT BRACKET (W)100 MM
- CABLOFIL SSL150PG 3M CABLE TRAY 150MM WIDE (L)3 M X (W)150 MM X (D)12
- CABLOFIL OH75PG 75MM WIDE OVERHEAD HANGER (H)181 MM X (W)75 MM
- CABLOFIL MGR22H 5050 HANGER (W)50 MM
- CABLOFIL MGIP66F 150150 IP FLANGE (H)150 MM X (W)150 MM
- CABLOFIL MGIP66E 150150 IP ENDCAP (H)150 MM X (W)150 MM
- CABLOFIL MGIP66BGL 150150 IP GUSSET I/S LID BEND (L)205 MM X (H)150 MM
- CABLOFIL MGIP66AGT 150150 IP GUSSET TOP LID TEE (L)257 MM X (H)150 MM
- CABLOFIL MGIP66AGL 150150 IP GUSSET TOP LID BEND (L)205 MM X (H)150 MM
- CABLOFIL MGIP44F 100100 IP FLANGE (H)100 MM X (W)100 MM
- CABLOFIL MGIP44E 100100 IP ENDCAP (H)100 MM X (W)100 MM
- CABLOFIL MGIP44BGL 100100 IP GUSSET I/S LID BEND (L)155 MM X (H)100 MM
- CABLOFIL MGIP44AGL 100100 IP GUSSET TOP LID BEND (L)155 MM X (H)100 MM
- CABLOFIL MGIP33AGL 7575 IP GUSSET TOP LID BEND (L)130 MM X (H)75 MM X
- CABLOFIL MGIP22F 5050 IP FLANGE (H)50 MM X (W)50 MM
- CABLOFIL MGIP22CGL 5050 IP GUSSET O/S LID BEND (L)105 MM X (H)50 MM X
- CABLOFIL MGIP22BGL 5050 IP GUSSET I/S LID BEND (L)105 MM X (H)50 MM X
- CABLOFIL MGIP22AGT 5050 IP GUSSET TOP LID TEE (L)157 MM X (H)50 MM X (
- CABLOFIL MGIP22AGL 5050 IP GUSSET TOP LID BEND (L)105 MM X (H)50 MM X
- CABLOFIL MGR66 150150 TRUNKING 3M (L)3 M X (H)150 MM X (W)150 MM 3M
- CABLOFIL MGR44 100100 TRUNKING 3M (L)3 M X (H)100 MM X (W)100 MM 3M
- CABLOFIL MGR33 7575 TRUNKING 3M (L)3 M X (H)75 MM X (W)75 MM 3M
- CABLOFIL MGR22 5050 TRUNKING 3M (L)3 M X (H)50 MM X (W)50 MM 3M
- CABLOFIL LT2PC TRUNKING LID WHITE PLASTIC 2M (L)2 M
- CABLOFIL LT2H10 HANGER 10MM HOLE PRE-GALV (H)50 MM X (W)50 MM
- CABLOFIL LT2FS SUSPENSION FITTING PACK 10 (H)50 MM X (W)50 OF
- CABLOFIL LT2310 50X50 PG 3M LIGHT TRUNK (L)3 M X (H)50 MM X (W)50 MM X
- CABLOFIL OH100PG 100MM WIDE OVERHEAD HANGER (H)201 MM X (W)100 MM
- CABLOFIL MRFT300PG 300MM EQUAL TEE (W)300 MM X (D)25 MM
- CABLOFIL MRFT225PG 225MM EQUAL TEE (W)225 MM X (D)25 MM
- CABLOFIL MRFCPG PAIRS COUPLERS (D)29 MM
- CABLOFIL MRFC50PG SINGLE COUPLER (L)180 MM X (W)51 MM X (D)16.5 MM
- CABLOFIL MRFB300PG 300MM 90 FLAT BEND (W)300 MM X (D)25 MM
- CABLOFIL MRFAB150PG 150MM ADJUSTABLE BEND (W)150 MM X (D)25 MM
- CABLOFIL MRFL75PG 3M CABLE TRAY 75MM WIDE (L)3 M X (W)75 MM X (D)25 MM
- CABLOFIL SSL50PG 3M CABLE TRAY 50MM WIDE (L)3 M X (W)50 MM X (D)12 MM
- CABLOFIL SSL100PG 3M CABLE TRAY 100MM WIDE (L)3 M X (W)100 MM X (D)12
- CABLOFIL CM082091 FCFA54/200EZ FASCLIC AUTO 3M (L)3 M X (W)200 MM X (D
- CABLOFIL CM082081 FCFA54/150EZ FASCLIC AUTO 3M (L)3 M X (W)150 MM X (D
- CABLOFIL CM082061 FCFA54/50EZ FASCLIC AUTO 3M (L)3 M X (W)50 MM X (D)5
- CABLOFIL CM558051 CE40EZ SQ HOLD DOWN CLAMP X25 (L)60 MM X (W)50 MM PA
- CABLOFIL MGIP44CGL 100100 IP GUSSET O/S LID BEND (L)205 MM X (H)100 MM
- CABLOFIL MGIP44AGT 100100 IP GUSSET TOP LID TEE (L)207 MM X (H)100 MM
- CABLOFIL MGIP33F 7575 IP FLANGE (H)75 MM X (W)75 MM
- CABLOFIL MGIP33E 7575 IP ENDCAP (H)75 MM X (W)75 MM
- CABLOFIL MGIP33BGL 7575 IP GUSSET I/S LID BEND (L)130 MM X (H)75 MM X
- CABLOFIL MGIP33AGT 7575 IP GUSSET TOP LID TEE (L)182 MM X (H)75 MM X (
- CABLOFIL MRFT100PG 100MM EQUAL TEE (W)100 MM X (D)25 MM
- CABLOFIL MRFB225PG 225MM 90 FLAT BEND (W)225 MM X (D)25 MM
- CABLOFIL MRFB150PG 150MM 90 FLAT BEND (W)150 MM X (D)25 MM
- CABLOFIL MRFB100PG 100MM 90 FLAT BEND (W)100 MM X (D)25 MM
- CABLOFIL MRFAR225PG 225MM ADJUSTABLE RISER (L)554 MM X (W)225 MM X (D)
- CABLOFIL MRFAR150PG 150MM ADJUSTABLE RISER (L)554 MM X (W)150 MM X (D)
- CABLOFIL MRFAR100PG 100MM ADJUSTABLE RISER (L)554 MM X (W)100 MM X (D)
- CABLOFIL MRFAB300PG 300MM ADJUSTABLE BEND (W)300 MM X (D)25 MM
- CABLOFIL MRFAB225PG 225MM ADJUSTABLE BEND (W)225 MM X (D)25 MM
- CABLOFIL MRFAB100PG 100MM ADJUSTABLE BEND (W)100 MM X (D)25 MM
- CABLOFIL MRFL300PG 3M CABLE TRAY 300MM WIDE (L)3 M X (W)300 MM X (D)25
- CABLOFIL MRFL225PG 3M CABLE TRAY 225MM WIDE (L)3 M X (W)225 MM X (D)25
- CABLOFIL MRFL150PG 3M CABLE TRAY 150MM WIDE (L)3 M X (W)150 MM X (D)25
- CABLOFIL MRFL100PG 3M CABLE TRAY 100MM WIDE (L)3 M X (W)100 MM X (D)25
- CABLOFIL STB50PG 50MM TRAY SUPPORT BRACKET (W)50 MM
- CABLOFIL STB150PG 150MM TRAY SUPPORT BRACKET (W)150 MM
- CABLOFIL MRFAR300PG 300MM ADJUSTABLE RISER (L)554 MM X (W)300 MM X (D)
- CABLOFIL MGIP22E 5050 IP ENDCAP (H)50 MM X (W)50 MM
- CENTAUR 2 SFCE BOX ADAPTOR MA-2W
- CENTAUR PVC 20 CRB 14B 20MM Y BOX BLACK (DIA)20 MM
- CENTAUR PVC CLR 20B 20MM LOCKRING SCREWED BLACK (DIA)20 MM
- CENTAUR PVC MT 2-2W CMT 2 EQUAL TEE
- CENTAUR PVC MT 1-1W CMT 1 EQUAL TEE
- CENTAUR PVC MIB 4W 38MMX25MM INTERNAL BEND
- CENTAUR PVC MIB 3W 38MMX16MM INTERNAL BEND
- CENTAUR PVC MIB 1W 16MMX16MM INTERNAL BEND
- CENTAUR PVC MFB 5W 50MMX25MM FLAT BEND
- CENTAUR PVC MFB 4W 38MMX25MM FLAT BEND
- CENTAUR PVC MFB 3W 38MMX16MM FLAT BEND
- CENTAUR PVC MEC 5W 50MMX25MM END CAP
- CENTAUR PVC MEC 4W 38MMX25MM END CAP
- CENTAUR PVC MEC 3W 38MMX16MM END CAP
- CENTAUR PVC MEC 1W 16MMX16MM END CAP
- CENTAUR PVC MEB 4W 38MMX25MM EXTERNAL BEND
- CENTAUR PVC CFTT 44W 100MMX100MM FLAT TEE WHITE
- CENTAUR PVC CFTT 33W 75MMX75MM FLAT TEE WHITE
- CENTAUR PVC SSBS 25W 25MM STEEL SADDLE BAR WHITE (H)32 MM X (W)64 MM X
- CENTAUR PVC SSBS 20W 20MM STEEL SADDLE BAR WHITE (H)26 MM X (W)64 MM X
- CENTAUR PVC SBR/4W 2 GANG 32MM SURFACE BOX (D)32 MM
- CENTAUR PVC CIT 20B 20MM INSPECTION TEE BLACK (DIA)20 MM
- CENTAUR PVC SBS 25B 25MM SPACER BAR SADDLE BLACK (DIA)25 MM
- CENTAUR PVC CFA 25B 25MM FEMALE ADAPTOR C/W BUSH BLACK (DIA)25 MM
- CENTAUR PVC CCL 0B OVERLAPPING LID BLACK (DIA)85 MM
- CENTAUR PVC CFAM 22W 50MMX50MM CLIP ON FLAT ANGLE WHITE
- CENTAUR PVC 25 CRB 2B 25MM TERMINAL 1 WAY BOX BLACK (DIA)25 MM
- CENTAUR PVC CFAT 32W 75MMX50MM FLAT ANGLE WHITE
- CENTAUR PVC LG 25W 25MM LIGHT GAUGE CONDUIT WHITE (L)3 M X (DIA)25 MM
- CENTAUR PVC CIAM 42W 100MMX50MM CLIP-ON INTERNAL ANGLE WHITE
- CENTAUR PVC AFA 4 FLAT ANGLE
- CENTAUR PVC MULTI 4/5 4MM 10 MTS BLUE 10MTS BROWN 40 MTS G (L)60 M X (
- CENTAUR PVC GYE 5/6 6.0MM GREEN/YELLOW SLEEVING (L)100 M X (DIA)6 MM 1
- CENTAUR PVC CSPB 2W 2 GANG OUTLET BOX 32MM WHITE (D)32 MM
- CENTAUR PVC SA 2 250ML WATERPROOF ADHESIVE
- CENTAUR PVC CDLB 1W 1G 35MM DRY LINING BOX (H)83 MM X (W)83 MM X (D)35
- CENTAUR PVC ACD 3 MERIDIAN 3 COMPARTMENT TRUNKING (L)3 M X (H)173 MM X
- CENTAUR PVC CDLB 4W 2G 46MM DRY LINING BOX WHITE 5 (H)83 MM X (W)144 M
- CENTAUR PVC CDLB 3W 1 GANG 47MM DRYLINING BOX (H)83 MM X (W)83 MM X (D
- CENTAUR PVC CDT 30 30M NYLON DRAW TAPE (L)30 M
- CENTAUR PVC ST 1 12MM DOUBLE SIDED TAPE 50M (L)50 M X (W)12 MM
- CENTAUR PVC MT 5-5W CMT 5 EQUAL TEE
- CENTAUR PVC MIB 2W 25MMX16MM INTERNAL BEND
- CENTAUR PVC MFB 1W 16MMX16MM FLAT BEND
- CENTAUR PVC MEC 2W 25MMX16MM END CAP
- CENTAUR PVC MEB 5W 50MMX25MM EXTERNAL BEND
- CENTAUR PVC MEB 3W 38MMX16MM EXTERNAL BEND
- CENTAUR PVC MEB 2W 25MMX16MM EXTERNAL BEND
- CENTAUR PVC MC 5W 50MMX25MM COUPLER
- CENTAUR PVC MC 4W 38MMX25MM COUPLER
- CENTAUR PVC MC 3W 38MMX16MM COUPLER
- CENTAUR PVC MC 2W MT2 COUPLER
- CENTAUR PVC MC 1W 16MMX16MM COUPLER
- CENTAUR PVC CMT 5SA 50MMX25MM MINI TRUNKING (L)3 M X (W)50 MM X (D)25
- CENTAUR PVC CMT 4SA 38MMX25MM MINI TRUNKING (L)3 M X (W)38 MM X (D)25
- CENTAUR PVC CMT 3SA 16MMX38MM MINI TRUNKING (L)3 M X (W)38 MM X (D)16
- CENTAUR PVC CMT 2R/SA 16MMX25MM MINI TRUNKING RED (L)3 M X (W)25 MM X
- CENTAUR PVC CMT 2BR/SA 16MMX25MM MINI TRUNKING BROWN (L)3 M X (W)25 MM
- CENTAUR PVC CMT 1SA 16MMX16MM MINI TRUNKING (L)3 M X (W)16 MM X (D)16
- CENTAUR PVC CMT 0SA 16MMX10MM MINI TRUNKING (L)3 M X (W)16 MM X (D)10
- CENTAUR PVC CIC 42W 100MMX50MM INTERNAL COUPLER WHITE
- CENTAUR PVC CXAM 22W 50MMX50MM CLIP-ON EXTERNAL ANGLE WHITE
- CENTAUR PVC CSB 20B 20MM SLIP BEND BLACK (DIA)20 MM
- CENTAUR PVC CIC 33W 75MMX75MM INTERNAL COUPLER WHITE
- CENTAUR PVC CIC 22W 50MMX50MM INTERNAL COUPLER WHITE
- CENTAUR PVC CIAT 33W 75MMX75MM INTERNAL ANGLE WHITE
- CENTAUR PVC CIAT 32W 75MMX50MM INTERNAL ANGLE WHITE
- CENTAUR PVC CIAM 22W 50MMX50MM CLIP-ON INTERNAL ANGLE WHITE
- CENTAUR PVC CFTM 42W 100MMX50MM CLIP ON FLAT TEE WHITE
- CENTAUR PVC CFAT 33W 75MMX75MM FLAT ANGLE WHITE
- CENTAUR PVC DIV 42W 50MM DIVIDER WHITE (L)3 M X (D)50 MM 3M
- CENTAUR PVC CES 22W 50MMX50MM END CAP WHITE
- CENTAUR PVC CMXT 33W 75MMX75MM MAXI TRUNKING WHITE 3M (L)3 M X (H)75 M
- CENTAUR PVC CMXT 32W 75MMX50MM MAXI TRUNKING WHITE (L)3 M X (H)75 MM X
- CENTAUR PVC SCS 25B 25MM ROUND CONDUIT CLIPS BLACK (DIA)25 MM
- CENTAUR PVC SB 8/20W 2G SURFACE BOX WITH 20MM KO WHITE 10 (D)32 MM
- CENTAUR PVC SCS 20B 20MM ROUND CONDUIT CLIPS BLACK (DIA)20 MM
- CENTAUR PVC CLR 20R 20MM LOCKRINGS SCREWED RED (DIA)20 MM
- CENTAUR PVC SBR/9W 1 GANG 44MM DEEP SQUARE CORNERS (D)44 MM
- CENTAUR PVC SBR/7W 1 GANG 32MM SURFACE BOX (D)32 MM
- CENTAUR PVC SBR/3W 1 GANG 32MM SURFACE BOX (D)32 MM
- CENTAUR PVC SBR/10W 2 GANG 44MM DEEP SQUARE CORNERS (D)44 MM
- CENTAUR PVC CHS 25 25MM CONDUIT BENDING SPRING (DIA)25 MM
- CENTAUR PVC CSB 25W 25MM SLIP BEND WHITE (DIA)25 MM
- CENTAUR PVC CSB 20W 20MM SLIP BEND WHITE (DIA)20 MM
- CENTAUR PVC CSC 25W 25MM STRAIGHT COUPLING WHITE (DIA)25 MM
- CENTAUR PVC CSC 25B 25MM STRAIGHT COUPLING BLACK (DIA)25 MM
- CENTAUR PVC CSC 20B 20MM STRAIGHT COUPLING BLACK (DIA)20 MM
- CENTAUR PVC CR 2W M25/M20 REDUCER WHITE (DIA)25 MM
- CENTAUR PVC CIE 20W 20MM INSPECTION ELBOW WHITE (DIA)20 MM
- CENTAUR PVC CIE 20B 20MM INSPECTION ELBOW BLACK (DIA)20 MM
- CENTAUR PVC CIT 25W 25MM INSPECTION TEE WHITE (DIA)25 MM
- CENTAUR PVC CIT 25B 25MM INSPECTION TEE BLACK (DIA)25 MM
- CENTAUR PVC CIT 20W 20MM INSPECTION TEE WHITE (DIA)20 MM
- CENTAUR PVC CIB 25W 25MM INSPECTION BEND WHITE (DIA)25 MM
- CENTAUR PVC CIB 25B 25MM INSPECTION BEND BLACK (DIA)25 MM
- CENTAUR CIB 20W 20MM INSPECTION BEND WHITE (SOLD IN 1'S)
- CENTAUR PVC CIB 20B 20MM INSPECTION BEND BLACK (DIA)20 MM
- CENTAUR PVC CMA 25W 25MM MALE ADAPTOR C/W L/RING WHITE (DIA)25 MM
- CENTAUR PVC CMA 25B 25MM MALE ADAPTOR C/W L/RING BLACK (DIA)25 MM
- CENTAUR PVC CMA 20W 20MM MALE ADAPTOR C/W L/RING WHITE (DIA)20 MM
- CENTAUR PVC CMA 20B 20MM MALE ADAPTOR C/W L/RING BLACK (DIA)20 MM
- CENTAUR PVC CLR 20W 20MM LOCKRING SCREWED WHITE (DIA)20 MM
- CENTAUR PVC CFA 25W 25MM FEMALE ADAPTOR C/W MALE BUSH WHITE (DIA)25 MM
- CENTAUR PVC CCL 0W OVERLAPPING LID WHITE (DIA)85 MM
- CENTAUR PVC 25 CRB 6W 25MM INTERSECTION 4 WAY BOX WHITE (DIA)25 MM
- CENTAUR PVC 25 CRB 6B 25MM INTERSECTION 4 WAY BOX BLACK (DIA)25 MM
- CENTAUR PVC 25 CRB 4B 25MM ANGLE 2 WAY BOX BLACK (DIA)25 MM
- CENTAUR PVC 25 CRB 3W 25MM THROUGH 2 WAY BOX WHITE (DIA)25 MM
- CENTAUR PVC 25 CRB 3B 25MM THROUGH 2 WAY BOX BLACK (DIA)25 MM
- CENTAUR PVC 25 CRB 2W 25MM TERMINAL 1 WAY BOX WHITE (DIA)25 MM
- CENTAUR PVC 20 CRB 6W 20MM INTERSECTION 4 WAY BOX WHITE (DIA)20 MM
- CENTAUR PVC 20 CRB 6B 20MM INTERSECTION 4 WAY BOX BLACK (DIA)20 MM
- CENTAUR PVC 20 CRB 4W 20MM ANGLE 2 WAY BOX WHITE (DIA)20 MM
- CENTAUR PVC 20 CRB 4B 20MM ANGLE 2 WAY BOX BLACK (DIA)20 MM
- CENTAUR PVC 20 CRB 3B 20MM THROUGH 2 WAY BOX BLACK (DIA)20 MM
- CENTAUR PVC 20 CRB 2B 20MM TERMINAL 1 WAY BOX BLACK (DIA)20 MM
- CENTAUR PVC 20 CRB 1W 20MM PLAIN BOX WHITE (DIA)20 MM
- CENTAUR PVC 20 CRB 1B 20MM PLAIN BOX BLACK (DIA)20 MM
- CENTAUR PVC 20 CRB 15W 20MM U BOX WHITE (DIA)20 MM
- CENTAUR PVC 20 CRB 15B 20MM U BOX BLACK (DIA)20 MM
- CENTAUR PVC 20 CRB 14W 20MM Y BOX WHITE (DIA)20 MM
- CENTAUR PVC LG 25B 25MM LIGHT GAUGE CONDUIT BLACK (L)3 M X (DIA)25 MM
- CENTAUR PVC LG 20W 20MM LIGHT GAUGE CONDUIT WHITE (L)3 M X (DIA)20 MM
- CENTAUR PVC HG 25B 25MM HEAVY GAUGE CONDUIT BLACK (L)3 M X (DIA)25 MM
- CENTAUR PVC LG 20B 20MM LIGHT GAUGE CONDUIT BLACK (L)3 M X (DIA)20 MM
- CENTAUR PVC CFP-25W-10M-CP 25MM WHI 10M CONTRACTOR PACK C/W 10GLAND (L
- CENTAUR PVC AIC 3 RADIUS DADO ADJUSTABLE INTERNAL ANGLE
- CENTAUR PVC AFA 3 RADIUS DADO FLAT ANGLE
- CENTAUR PVC AEC 3 RADIUS DADA EXTERNAL ANGLE
- CENTAUR PVC ACC 3 RADIUS DADO COUPLER WHITE 2 PACK OF 2
- CENTAUR PVC AEC 4 EXTERNAL ANGLE C/W DIVIDERS
- CENTAUR PVC AIC 4 INTERNAL ANGLE
- CENTAUR PVC ACC 4 COUPLING PACK OF 2
- CENTAUR PVC ACD 4 PRESIDENT DADO TRUNKING (L)3 M X (H)135 MM X (D)50 M
- CENTAUR PVC CH 150W 38MM CHANNELLING (L)2 M X (W)38 MM 2M
- CENTAUR PVC CH 100W 25MM CHANNELLING (L)2 M X (W)25 MM 2M
- CENTAUR PVC CEB 1B EARTH ELECTRODE BOX BLACK 1 PER (DIA)20 MM
- CENTAUR PVC BROWN 4/5 4MM SLEEVING (L)100 M X (DIA)4 MM 100M
- CENTAUR PVC BROWN 3/4 3MM SLEEVING (L)100 M X (DIA)3 MM 100M
- CENTAUR PVC BLUE 4/5 4MM SLEEVING (L)100 M X (DIA)4 MM 100M
- CENTAUR PVC BLUE 3/4 3MM SLEEVING (L)100 M X (DIA)3 MM 100M
- CENTAUR PVC GYE 4/5 4.0MM GREEN/YELLOW SLEEVING (L)100 M X (DIA)4 MM 1
- CENTAUR PVC GYE 2/3 2.0MM GREEN/YELLOW SLEEVING (L)100 M X (DIA)2 MM 1
- CENTAUR PVC CDLB 2W 2G 35MM DRY LINING BOX WHITE 5 (H)83 MM X (W)144 M
- CENTAUR PVC CES 42W 100MMX50MM END CAP WHITE
- CENTAUR CHS20 20MM HEAVY GAUGE CONDUIT BENDING SPRING GREEN
- CENTAUR PVC OUTLET BOX 20-CRB-13B
- CENTAUR 1 GANG OUTLET CSPB1W
- CENTAUR PVC AFT 4 FLAT TEE
- CENTAUR PVC AFT 3 RADIUS DADO FLAT TEE C/W SEGREGATOR
- CENTAUR PVC 20 CRB 13W 20MM LOOP-IN BOX WHITE (DIA)20 MM
- CENTAUR PVC 25 CRB 5B 25MM TEE 3 WAY BOX BLACK (DIA)25 MM
- CENTAUR PVC CDLB1-47 1 GANG 47MM DRY LINING BOX WHITE 10 (D)47 MM
- CENTAUR PVC CDT 20 20M NYLON DRAW TAPE (L)20 M
- CENTAUR PVC CDT 10 10M NYLON DRAW TAPE (L)10 M
- CENTAUR PVC ST 2 19MM DOUBLE SIDED TAPE 50M (L)50 M X (W)18 MM
- CENTAUR PVC SB 8W 2G SURFACE BOX RAD CRNRS WHITE 10 (D)32 MM
- CENTAUR PVC SB 4W 2G SURFACE BOX SQ.CRNRS WHITE 10 (D)32 MM
- CENTAUR PVC MA 1W SURFACE BOX ADAPTOR
- CENTAUR PVC MCR 2W CEILING ROSE ADAPTOR
- CENTAUR PVC MT 4-4W CMT 4 EQUAL TEE
- CENTAUR PVC MT 3-3W CMT 3 EQUAL TEE
- CENTAUR PVC CXAM 42W 100MMX50MM CLIP-ON EXTERNAL ANGLE WHITE
- CENTAUR PVC CXAT 33W 75MMX75MM EXTERNAL ANGLE WHITE
- CENTAUR PVC CXAT 32W 75MMX50MM EXTERNAL ANGLE WHITE
- CENTAUR PVC CMXT 44W 100MMX100MM MAXI TRUNKING WHITE (L)3 M X (H)100 M
- CENTAUR PVC SBR/8W 2 GANG 32MM SURFACE BOX (D)32 MM
- CENTAUR PVC CSB 25B 25MM SLIP BEND BLACK (DIA)25 MM
- CENTAUR CSC 20W 20MM STRAIGHT COUPLING WHITE (SOLD IN 1'S)
- CENTAUR PVC SCS 25W 25MM ROUND CONDUIT CLIPS WHITE (DIA)25 MM
- CENTAUR PVC SBS 25W 25MM SPACER BAR SADDLE WHITE (DIA)25 MM
- CENTAUR PVC CES 32W 75MMX50MM END CAP WHITE
- CENTAUR PVC CES 33W 75MMX75MM END CAP WHITE
- CENTAUR PVC 25 CRB 5W 25MM TEE 3 WAY BOX WHITE (DIA)25 MM
- CENTAUR PVC 20 CRB 5B 20MM TEE 3 WAY BOX BLACK (DIA)20 MM
- CENTAUR PVC CFAT 44W 100MMX100MM FLAT ANGLE WHITE
- CENTAUR PVC CFTM 22W 50MMX50MM CLIP ON FLAT TEE WHITE
- CENTAUR PVC AECC 3 RADIUS DADO END CAP PACK OF 2
- CENTAUR PVC CIAT 44W 100MMX100MM INTERNAL ANGLE WHITE
- CENTAUR PVC CH 050W 12MM CHANNELLING (L)2 M X (W)13 MM 2M
- CENTAUR PVC MULTI 3/4 3MM 20 MTS BLUE 20 MTS BROWN 60 MTS (L)100 M X (
- CENTAUR PVC MULTI 2/3 2MM 20MTS BLUE BROWN 60 MTS G/ (L)100 M X
- CENTAUR PVC CIC 44W 100MMX100MM INTERNAL COUPLER WHITE
- CENTAUR PVC CXAT 44W 100MMX100MM EXTERNAL ANGLE WHITE
- CENTAUR PVC MEB 1W 16MMX16MM EXTERNAL BEND
- CENTAUR PVC MIB 5W 50MMX25MM INTERNAL BEND
- CENTAUR PVC SB 7W 1G SURFACE BOX RAD CRNRS WHITE 20 (D)32 MM
- CENTAUR PVC CDLBR 5W ROUND DRYLINING BOX (DIA)80 MM X (D)36 MM
- CENTAUR PVC CDLB 1+2W 1+2G 35MM DRY LINING BOX WHITE 6 (H)83 MM X (W)2
- CENTAUR PVC CDLB 1+1W 1+1G 35MM DRY LINING BOX WHITE 10 (H)83 MM X (W)
- CENTAUR PVC CDLB2-47 2 GANG 47MM DRY LINING BOX WHITE 5 (D)47 MM
- ENGEX ACCESSORIES GX01002 FLAT CLIP TWIN & EARTH 1.5MM GREY PACK OF 10
- ENGEX ACCESSORIES GX01112 14.0MM ROUND CLIP WHITE PACK OF 100
- ENGEX ACCESSORIES HA20BWLSF I.C.A. 20L BW 2 PART LSF TWIN GLAND PACK (
- ENGEX ACCESSORIES HA20SBWLSF I.C.A. 20S BW 2 PART LSF TWIN GLAND PACK
- ENGEX ACCESSORIES HA32BWLSF I.C.A. 32 BW 2 PART LSF TWIN GLAND PAC (DI
- ENGEX ACCESSORIES HA63BW I.C.A.63L BW 2 PART SINGLE GLAND PACK (DIA)66
- ENGEX ACCESSORIES HA50BW I.C.A. 50L BW 2 PART SINGLE GLAND PACK (DIA)5
- ENGEX ACCESSORIES HA25CWLSF I.C.A. 25 CW 4 PART LSF TWIN GLAND PACK (D
- ENGEX ACCESSORIES 611010 IBL1.5M11 1.5X11MM INS. TERM BLADE RED PACK O
- ENGEX ACCESSORIES 613025 IS065 INS. TERM SOCKET YELLOW 6MM PACK OF 100
- ENGEX ACCESSORIES 612003 IR2.5M5 2.5X5MM INS. TERM RING BLUE PACK OF 1
- ENGEX ACCESSORIES 613002 IR6M5 6X5MM INS. TERM RING YELLOW PACK OF 100
- ENGEX ACCESSORIES 613005 IR6M10 6X10MM INS. TERM RING YELLOW PACK OF 1
- ENGEX ACCESSORIES 635012 CTS120 CRIMP-PAK COPPER TUBE SPLICES (L)63 MM
- ENGEX ACCESSORIES 630606 CT16M12 CRIMP-PAK COPPER TUBE TERMINAL (L)42
- ENGEX ACCESSORIES 630804 CT35M8 CRIMP-PAK COPPER TUBE TERMINAL (L)41 M
- ENGEX ACCESSORIES 631006 CT70M12 CRIMP-PAK COPPER TUBE TERMINAL (L)52
- ENGEX ACCESSORIES 651013 CPT370-4.8 370MM X 4.8MM NATURAL (L)370 MM X
- ENGEX ACCESSORIES 651011 CPT300-4.8 300MM X 4.8MM NATURAL (L)300 MM X
- ENGEX ACCESSORIES GX-DS58 5/8 DRIVING STUD
- ENGEX ACCESSORIES GX-SE110V14M1.5Y 110V 14M EXTENSION LEAD 1.5MM 16A Y
- ENGEX ACCESSORIES GX-SECR110V25M 110V 25M EXTENSION CABLE REEL (1.5MM)
- ENGEX ACCESSORIES 631205 CT120M10 CRIMP-PAK COPPER TUBE TERMINAL (L)73
- ENGEX ACCESSORIES 630706 CT25M12 CRIMP-PAK COPPER TUBE TERMINAL (L)44
- ENGEX ACCESSORIES 630603 CT16M6 CRIMP-PAK COPPER TUBE TERMINAL (L)29.5
- ENGEX 611020 6.3MM RED FEMALE SPADE CRIMPS FOR 1.5MM CABLES PK100
- ENGEX ACCESSORIES 611019 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100
- ENGEX ACCESSORIES 611017 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100
- ENGEX ACCESSORIES 611016 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100
- ENGEX ACCESSORIES 611014 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100
- ENGEX ACCESSORIES 613010 IP6M14 6X14MM INS. TERM PIN YELLOW PACK OF 10
- ENGEX ACCESSORIES HAM25BK I.C.A. M25 IP68 BLACK PLASTIC GLAND (DIA)25
- ENGEX ACCESSORIES HA20CWLSF I.C.A. 20L CW 4 PART LSF TWIN GLAND PACK (
- ENGEX ACCESSORIES GX01009 DOUBLE FLAT CLIP TWIN & EARTH 2.5M PACK OF 1
- ENGEX ACCESSORIES GX-SECR240V50M 240V 50M EXTENSION CABLE REEL 13AMP 4
- ENGEX ACCESSORIES GX-SECR240V25M 240V 25MM EXTENSION CABLE REEL 13AMP
- ENGEX ACCESSORIES 659011R CPT300-4.8 300MM X 4.8MM RED (L)300 MM X (W)
- ENGEX ACCESSORIES 659009R CPT200-4.8 200MM X 4.8MM RED (L)200 MM X (W)
- ENGEX ACCESSORIES 631206 CT120M12 CRIMP-PAK COPPER TUBE TERMINAL (L)73
- ENGEX ACCESSORIES 631105 CT95M10 CRIMP-PAK COPPER TUBE TERMINAL (L)58
- ENGEX ACCESSORIES 631005 CT70M10 CRIMP-PAK COPPER TUBE TERMINAL (L)52
- ENGEX ACCESSORIES 631004 CT70M8 CRIMP-PAK COPPER TUBE TERMINAL (L)48 M
- ENGEX ACCESSORIES 630903 CT50M6 CRIMP-PAK COPPER TUBE TERMINAL (L)46 M
- ENGEX ACCESSORIES 630906 CT50M12 CRIMP-PAK COPPER TUBE TERMINAL (L)50
- ENGEX ACCESSORIES 630805 CT35M10 CRIMP-PAK COPPER TUBE TERMINAL (L)45
- ENGEX ACCESSORIES 630803 CT35M6 CRIMP-PAK COPPER TUBE TERMINAL (L)41 M
- ENGEX 630705 COPPER LUGS 10MM HOLE FOR 25.0MM CABLE (SOLD IN 1'S)
- ENGEX ACCESSORIES 630604 CT16M8 CRIMP-PAK COPPER TUBE TERMINAL (L)38 M
- ENGEX ACCESSORIES 630506 CT10M12 CRIMP-PAK COPPER TUBE TERMINAL (L)39
- ENGEX ACCESSORIES 613012 IPO663 M6X6.3MM INS TERM PUSH ON YELLOW PACK
- 630504 CT10M8 COPPER LUGS 8MM HOLE 10.0MM CABLE (SOLD IN 1S)
- ENGEX 630503 CT10M6 CRIMP-PAK COPPER TUBE TERMINAL (SOLD IN 1'S)
- ENGEX ACCESSORIES 635011 CTS95 CRIMP-PAK COPPER TUBE SPLICES (L)55 MM
- ENGEX ACCESSORIES 635010 CTS70 CRIMP-PAK COPPER TUBE SPLICES (L)44 MM
- ENGEX ACCESSORIES 635009 CTS50 CRIMP-PAK COPPER TUBE SPLICES (L)44 MM
- ENGEX ACCESSORIES 635008 CTS35 CRIMP-PAK COPPER TUBE SPLICES (L)39 MM
- ENGEX ACCESSORIES 635006 CTS16 CRIMP-PAK COPPER TUBE SPLICES (L)30 MM
- ENGEX ACCESSORIES 613003 IR6M6 6X6MM INS. TERM RING YELLOW PACK OF 100
- ENGEX ACCESSORIES 613011 IPO663 F6X6.3MM INS.TERM PUSH ON YELLOW PACK
- ENGEX ACCESSORIES 612017 INS. TERM PUSH ON BLUE 2.5MM IPO2 PACK OF 100
- ENGEX ACCESSORIES 612016 INS. TERM PUSH ON BLUE 2.5MM IPO2 PACK OF 100
- ENGEX ACCESSORIES 612015 INS. TERM PUSH ON BLUE 2.5MM IPOM PACK OF 100
- ENGEX ACCESSORIES 612014 IPO2 INS. TERM PUSH ON BLUE 2.5MM PACK OF 100
- ENGEX ACCESSORIES 612013 IPO2 INS. TERM PUSH ON BLUE 2.5MM PACK OF 100
- ENGEX ACCESSORIES 611035 CRIMP-PAK INS TERM PUSH ON RED 1.5MM IPO PACK
- ENGEX ACCESSORIES 611018 CRIMP-PAK INS TERM PUSH ON RED 1.5MM IPO PACK
- ENGEX ACCESSORIES 612031 IP2.5M12 2.5X12MM INS. TERM PIN BLUE PACK OF
- ENGEX ACCESSORIES 611032 IP1.5M 1.5X12MM INS. TERM PIN RED PACK OF 100
- ENGEX ACCESSORIES 612018 INS. TERM P BACK BLUE 2.5MM IPB2. PACK OF 100
- ENGEX ACCESSORIES 611021 IPB1.56 INS TERM P BACK RED 1.5MM PACK OF 100
- ENGEX ACCESSORIES 613008 IF6M6 6X6MM INS. TERM FORK YELLOW PACK OF 100
- ENGEX ACCESSORIES 611031 IF1.5M3 3 INS TERM FORK RED 1.5MM PACK OF 100
- ENGEX ACCESSORIES 613024 IB65 INS. TERM BULLET YELLOW 6MM PACK OF 100
- ENGEX ACCESSORIES 612022 INS. TERM FEMALE BLUE 2.5MM ISO2. PACK OF 100
- ENGEX ACCESSORIES 612010 IBL2.5M9 2.5X9MM INS. TERM BLADE BLUE PACK OF
- ENGEX ACCESSORIES 611012 IBL1.5M18 1.5X18MM INS. TERM BLADE RED PACK O
- ENGEX ACCESSORIES 641004 2.5MM CORD END TERMINAL GREY 100PK (L)8 MM PA
- ENGEX 641002 1.0MM BOOTLACE FERRULES RED PK100
- ENGEX ACCESSORIES 641001 0.75MM CORD END TERMINAL BLUE (L)8 MM PACK OF
- ENGEX ACCESSORIES 641000 0.5MM CORD END TERMINAL WHITE 100PK (L)8 MM P
- ENGEX ACCESSORIES HAM25G I.C.A. M25 IP68 GREY PLASTIC GLAND PACK OF 10
- ENGEX ACCESSORIES HAM40G I.C.A. M40 IP68 GREY PLASTIC GLAND (DIA)40 MM
- ENGEX ACCESSORIES HAM32W I.C.A. M32 IP68 WHITE PLASTIC GLAND (DIA)35 M
- ENGEX ACCESSORIES HAM25W I.C.A. M25 IP68 WHITE PLASTIC GLAND (DIA)25 M
- ENGEX ACCESSORIES HAM20W I.C.A. M20 IP68 WHITE PLASTIC GLAND (DIA)20 M
- ENGEX ACCESSORIES HAM20R I.C.A. M20 IP68 RED PLASTIC GLAND (DIA)20 MM
- ENGEX ACCESSORIES HA63CW I.C.A. 63L CW 4 PART SINGLE GLAND PACK (DIA)6
- ENGEX ACCESSORIES HA50CW I.C.A. 50L CW 4 PART SINGLE GLAND PACK (DIA)5
- ENGEX ACCESSORIES HA40CW I.C.A. 40L CW 4 PART SINGLE GLAND PACK (DIA)4
- ENGEX ACCESSORIES HA40BW I.C.A. 40 BW 2 PART SINGLE GLAND PACK (DIA)41
- ENGEX ACCESSORIES HA32BW I.C.A. 32 BW 2 PART TWIN GLAND PACK (DIA)33 M
- ENGEX ACCESSORIES HA25BWLSF I.C.A. 25 BW 2 PART LSF TWIN GLAND PACK (D
- ENGEX ACCESSORIES GX01125 14.0MM ROUND CLIP BLACK PACK OF 100
- ENGEX ACCESSORIES GX01122 10.0MM ROUND CLIP BLACK PACK OF 100
- ENGEX ACCESSORIES GX01119 7.0MM ROUND CLIP BLACK PACK OF 100
- ENGEX ACCESSORIES GX01109 10.0MM ROUND CLIP WHITE PACK OF 100
- ENGEX ACCESSORIES GX01005 FLAT CLIP TWIN & EARTH 6.0MM GREY PACK OF 10
- ENGEX ACCESSORIES GX01003 FLAT CLIP TWIN & EARTH 2.5MM GREY PACK OF 10
- ENGEX 630905 CT50M10 CRIMP-PAK COPPER TUBE TERMINAL
- ENGEX ACCESSORIES GX01008 DOUBLE FLAT CLIP TWIN & EARTH 1.0- PACK OF 1
- ENGEX ACCESSORIES GX01007 FLAT CLIP TWIN & EARTH 16.0MM GREY PACK OF 1
- ENGEX ACCESSORIES GX01106 7.0MM ROUND CLIP WHITE PACK OF 100
- ENGEX ACCESSORIES GX01104 5.0MM ROUND CLIP WHITE PACK OF 100
- ENGEX ACCESSORIES HA40BWLSF I.C.A. 40 BW 2 PART LSF SINGLE GLAND PAC (
- ENGEX ACCESSORIES HA32CW I.C.A. 32 CW 4 PART TWIN GLAND PACK (DIA)33 M
- ENGEX ACCESSORIES HA20CXT I.C.A. 20L CXT GLAND PACK (DIA)13.9 MM
- ENGEX ACCESSORIES HA25CXT I.C.A. 25 CXT GLAND PACK (DIA)19.9 MM
- ENGEX ACCESSORIES HAM20G I.C.A. M20 IP68 GREY PLASTIC GLAND (DIA)20 MM
- ENGEX ACCESSORIES 612021 INS. TERM BULLET BLUE 2.5MM IB2.5 PACK OF 100
- ENGEX ACCESSORIES 611025 ISO1.54 INS. TERM FEMALE RED PACK OF 100
- ENGEX ACCESSORIES 612004 IR2.5M6 2.5X6MM INS. TERM RING BLUE PK 100
- ENGEX ACCESSORIES 612005 IR2.5M8 2.5X8MM INS. TERM RING BLUE PACK OF 1
- ENGEX ACCESSORIES 613004 IR6M8 6X8MM INS. TERM RING YELLOW PACK OF 100
- ENGEX ACCESSORIES 613014 IS66 INS. TERM SPLICE YELLOW 6MM PACK OF 100
- ENGEX ACCESSORIES 635005 CTS10 CRIMP-PAK COPPER TUBE SPLICES (L)25 MM
- ENGEX ACCESSORIES 635007 CTS25 CRIMP-PAK COPPER TUBE SPLICES (L)35 MM
- ENGEX ACCESSORIES 630703 CT25M6 CRIMP-PAK COPPER TUBE TERMINAL (L)40 M
- ENGEX ACCESSORIES 630806 CT35M12 CRIMP-PAK COPPER TUBE TERMINAL (L)45
- ENGEX ACCESSORIES 631104 CT95M8 CRIMP-PAK COPPER TUBE TERMINAL (L)58 M
- ENGEX ACCESSORIES 650017 CPT780-9 780MM X 9MM BLACK (L)780 MM X (W)9.0
- ENGEX ACCESSORIES GX-ER38 3/8 X 4 COPPER BOND EARTH ROD (L)1200 MM X (
- ENGEX ACCESSORIES GX-SECR110V50M 110V 50M EXTENSION CABLE REEL (1.5MM)
- ENGEX ACCESSORIES GX-SE110V14M2.5Y 14M EXT LEAD 2.5MM 16A YEL C/W 16A
- ENGEX HA20SCWLSF 20SCW LSF SWA GLAD PACK OUTDOOR OF 2
- ENGEX ACCESSORIES 630605 CT16M10 CRIMP-PAK COPPER TUBE TERMINAL (L)42
- ENGEX ACCESSORIES 613001 IR6M4 6X4MM INS. TERM RING YELLOW PACK OF 100
- ENGEX ACCESSORIES 613013 IPO6 INS. TERM PUSH ON YELLOW 6MM PACK OF 100
- ENGEX ACCESSORIES 611007 INS TERM FORK RED 1.5MM IF1.5M5 5 PACK OF 100
- ENGEX ACCESSORIES 611024 IB1.55 INS. TERM BULLET RED PACK OF 100
- ENGEX ACCESSORIES 613009 IBL6M10 6X10MM INS. TERM BLADE YELLOW PACK OF
- ENGEX ACCESSORIES 612011 IBL2.5M18 2.5X18MM INS. TERM BLADE BLUE PACK
- ENGEX ACCESSORIES 641007 10MM CORD END TERMINAL BROWN (L)12 MM PACK OF
- ENGEX ACCESSORIES 641006 6MM CORD END TERMINAL GREEN (L)12 MM PACK OF
- ENGEX ACCESSORIES 641005 4MM CORD END TERMINAL ORANGE (L)10 MM PACK OF
- ENGEX ACCESSORIES HA20SCXT I.C.A. 20S CXT GLAND PACK (DIA)11.6 MM
- ENGEX 630904 CT50M8 CRIMP-PAK COPPER TUBE TERMINAL
- ENGEX 630505 CT10M10 CRIMP-PAK COPPER TUBE TERMINAL
- F4P (FIRST FOR PERFORMANCE) F4P3APTF 3 AMP PLUG TOP FUSES (L)25.5 MM X
- F4P (FIRST FOR PERFORMANCE) F4P13APTF 13 AMP PLUG TOP FUSES (L)25.5 MM
- F4P (FIRST FOR PERFORMANCE) F4P10APTF 10 AMP PLUG TOP FUSES (L)25.5 MM
- F4P F4PFK180 180 PIECE ESSENTIAL FUSE KIT
- F4P CR10104TC 10A 230V 4 GANG CASSETTE CABLE REEL 10M
- F4P (FIRST FOR PERFORMANCE) CR50134TC 13A 50M 4G C/W T/CUTOUT OPEN DRU
- F4P (FIRST FOR PERFORMANCE) F4PRTSB 1G 13A RUBBER TRAILING SOCKET BLAC
- F4P (FIRST FOR PERFORMANCE) TSSC TEC SINGLE TO DOUBLE SOCKET CONVERTER
- F4P (FIRST FOR PERFORMANCE) F4PRTSW/2 2G 13A RUBBER TRAILING SOCKET WH
- F4P (FIRST FOR PERFORMANCE) F4PCC CABLE CARRIER C/W CROC CLIP HO
- F4P (FIRST FOR PERFORMANCE) 6EXTSP 6 GANG EXTENSION LEAD SURGE SPIKE 2
- F4P (FIRST FOR PERFORMANCE) F4PHSP7030 HEATSHRINK PACK 7.0 - 3.0MM (L)
- F4P (FIRST FOR PERFORMANCE) F4PHSP190100 HEATSHRINK PACK 19.0 - 10.0MM
- F4P (FIRST FOR PERFORMANCE) F4PHSP10050 HEATSHRINK PACK 10.0 - 5.0MM (
- F4P (FIRST FOR PERFORMANCE) F4PWATT GEL BOX 30X42X26 BLISTER OF 2 (L)3
- F4P (FIRST FOR PERFORMANCE) F4PPASCAL GEL BOX 36X37X26 BLISTER OF 2 (L
- F4P (FIRST FOR PERFORMANCE) F4PISAAC GEL BOX L30 X W27 X D23 BLISTER O
- F4P (FIRST FOR PERFORMANCE) F4PWONDER GEL 280ML TUBE OF WONDER GEL (L)
- F4P (FIRST FOR PERFORMANCE) SAF2 SELF ADHESIVE CABLE CLIPS 8MM (H
- F4P (FIRST FOR PERFORMANCE) F4PMT20M PVC INSULATED MIXED PACK 19MM X 2
- F4P (FIRST FOR PERFORMANCE) F4PNC10/3W 10A 3 PIN CONNECTOR WHITE (L)10
- F4P (FIRST FOR PERFORMANCE) F4PRTSB/2 2G 13A RUBBER TRAILING SOCKET BL
- F4P (FIRST FOR PERFORMANCE) F4PRPTB 13A RUBBER PLUG W/C CLAMP TYPE COR
- F4P F4PRPTW 13A RUBBER PLUG WHITE
- F4P (FIRST FOR PERFORMANCE) F4PNC10/3B 10A 3 PIN CONNECTOR BLACK (L)10
- F4P 5A STRIP CONNECTOR 5A
- F4P 4EXTSP 4 GANG EXTENSION SOCKET SURGE SPIKE
- F4P (FIRST FOR PERFORMANCE) F4PMARKERPACK ELECTRICIANS MARKERS PACK OF
- F4P (FIRST FOR PERFORMANCE) F4PPT20M PVC INSUL MIXED PACK PHASE COLOUR
- F4P (FIRST FOR PERFORMANCE) SAF1 SELF ADHESIVE CABLE CLIPS 4MM (H
- F4P (FIRST FOR PERFORMANCE) SAF3 SELF ADHESIVE CABLE CLIPS 12MM (
- F4P (FIRST FOR PERFORMANCE) F4PGELBOX BLISTER CONT 3 PCS 61X35X28MM GE
- F4P (FIRST FOR PERFORMANCE) SPCB100F 100A SP CONNECTOR BLOCK (H)65 MM
- F4P (FIRST FOR PERFORMANCE) F4P5APTF 5 AMP PLUG TOP FUSES (L)25.5 MM X
- F4P (FIRST FOR PERFORMANCE) 413TSL 4 GANG WHITE EXT SKT C/W 2M FLEX LE
- F4P (FIRST FOR PERFORMANCE) 613TSL 6 GANG WHITE EXT SKT C/W 2M FLEX LE
- F4P (FIRST FOR PERFORMANCE) F4PRTSW 1G 13A RUBBER TRAILING SOCKET WHIT
- F4P (FIRST FOR PERFORMANCE) CRHB25134TC 13A 25M 4G C/W T/CUTOUT HANDBA
- F4P (FIRST FOR PERFORMANCE) DPCB100F 100A DOUBLE POLE CONNECTOR BLOCK
- F4P (FIRST FOR PERFORMANCE) F4PHSP4824 HEATSHRINK PACK 4.8 - 2.4MM (L)
- F4P (FIRST FOR PERFORMANCE) F4PKELVIN GEL BOX 52X53X29 BLISTER OF 1 (L
- MCG N25/10MCPW 10M 25MM POLYPROPYLENE CONDUIT C/W 10 GL (L)10 M X (DIA
- MCG MC225 4P N/O 25A 230V 2 MODULE MODULAR CONTACT (H)83 MM X (W)36 MM
- MCG M64200 600X400X200 SHEET STEEL ENC IP65 C/W BAC (H)600 MM X (W)400
- MCG DL2-8 OVERLOAD RELAY 5.5A TO 8A (H)47 MM X (W)44 MM X (D)90 MM
- MCG CXN323P240C CONNEXS 32A 2P+E 240V COUPLER (L)167 MM X (DIA)66.5 MM
- MCG DL1-22 AUX CONTACT BLOCK 2 NO + 2 NC (H)50 MM X (W)44 MM X (D)37 M
- MCG EOU1415 4 GANG 110V 16A SITE EXT SKT C/W CABLE
- MCG SEL1415 110V 14 MTR 1.5MM YELLOW BS4343 EXTENSION LEA (L)14 M X (D
- MCG CM33002/CL PORTABLE TOOL TRANSFORMER 3300VA (H)262 MM X (W)192 MM
- MCG MCB-KIT1N CONTRACTOR LOTO KIT
- MCG CR5015FS 110V 50MTR X 1.5M FLOOR STANDING CABLE REEL
- MCG 6A2P30BSMM 6A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (W)
- MCG 40A2P30BSMM 40A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
- MCG 32A2P30BSMM 32A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
- MCG 20A2P30BSMM 20A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
- MCG 16A2P30BSMM 16A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
- MCG 10A2P30BSMM 10A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
- MCG 6A1PB6 6A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM
- MCG 50A1PB6 50A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM
- MCG 32A1PB6 32A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM
- MCG 40A1PB6 40A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM
- MCG 20A1PB6 20A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM
- MCG 16A1PB6 16A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM
- MCG MC340 4P N/O 40A 230V 3 MODULE MODULAR CONTACT (H)88 MM X (W)54 MM
- MCG MC120 2P N/O 20A 230V 1 MODULE MODULAR CONTACT (H)83 MM X (W)18 MM
- MCG ME4S 4W METAL EMPTY ENC 175X110X62 C/W DIN RA (H)175 MM X (W)113 M
- MCG ME4L 4W METAL EMPTY ENC 225X115X62 C/W DIN RA (H)225 MM X (W)115 M
- MCG ME2L 2 WAY METAL EMPTY ENC 225X80X62 C/W DIN (H)225 MM X (W)82 MM
- MCG SMI100-4 4 POLE 100A PLASTIC ISOLATOR IP65 (H)280 MM X (W)190 MM X
- MCG SMI32-3 ENCLOSED 32AMP 3POLE ISOLATOR (H)125 MM X (W)100 MM X (D)7
- MCG DL4 240V SINGLE PHASE DOL STARTER MAX 25AMP (H)184 MM X (W)10
- MCG DL11 415V 3 PHASE DOL STARTER MAX 25AMP (H)184 MM X (W)103
- MCG M54200 500X400X200 SHEET STEEL ENC IP65 C/W BAC (H)500 MM X (W)400
- MCG M44200 400X400X200 SHEET STEEL ENC IP65 C/W BAC (H)400 MM X (W)400
- MCG M33150 300X300X150 SHEET STEEL ENC IP65 C/W BAC (H)300 MM X (W)300
- MCG M32150 300X200X150 SHEET STEEL ENC IP65 C/W BAC (H)300 MM X (W)200
- MCG DL09-30-10 240V 4KW 3 POLE MINI CONTACTOR WITH 1 NO AUX (H)53 MM X
- MCG DL2-4 OVERLOAD RELAY 2.5A TO 4A (H)47 MM X (W)44 MM X (D)90 MM
- MCG DL2-18 OVERLOAD RELAY 12A TO 18A (H)48 MM X (W)45 MM X (D)89 MM
- MCG DL2-13 OVERLOAD RELAY 9A TO 13A (H)47 MM X (W)44 MM X (D)90 MM
- MCG DL2-10 OVERLOAD RELAY 7A TO 10A (H)48 MM X (W)45 MM X (D)89 MM
- MCG DL9-30-10 240V 4KW 3 POLE CONTACTOR WITH 1 NO AUX CONTA (H)70 MM X
- MCG DL32-30-10 240V 15KW 3 POLE CONTACTOR WITH 1 NO AUX CONT (H)80 MM
- MCG DL25-30-10 240V 11KW 3 POLE CONTACTOR WITH 1 NO AUX CONT (H)80 MM
- MCG DL18-30-10 415V 9.3KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MM
- MCG DL18-30-10 240V 9.3KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MM
- MCG DL12-30-10 240V 5.5KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MM
- MCG DL1-11 AUX CONTACT BLOCK 1 NO + 1 NC (H)50 MM X (W)24 MM X (D)39 M
- MCG CX325P415SIS CONNEXS 32A 3P+N+E 415V INTERLOCK SWITCH (H)121 MM X
- MCG CX324P415SIS CONNEXS 32A 3P+E 415V INTERLOCK SWITCH S (H)120 MM X
- MCG CX323P240SIS CONNEXS 32A 2P+E 240V INTERLOCK SWITCH S (H)120 MM X
- MCG CX165P415SIS CONNEXS 16A 3P+N+E 415V INTERLOCK SWITCH (H)120 MM X
- MCG CX164P415SIS CONNEXS 16A 3P+E 415V INTERLOCK SWITCH S (H)120 MM X
- MCG CX163P110SIS CONNEXS 16A 2P+E 110V INTERLOCK SWITCH S (H)120 MM X
- MCG CXN165P415C CONNEXS 16A 3P+N+E 415V COUPLER (L)147 MM X (DIA)64.5
- MCG CXN325P415C CONNEXS 32A 3P+N+E 415V COUPLER (L)173 MM X (DIA)72 MM
- MCG CXN324P415C CONNEXS 32A 3P+E 415V COUPLER (L)167 MM X (DIA)66.5 MM
- MCG CXN164P415C CONNEXS 16A 3P+E 415V COUPLER (L)143 MM X (DIA)57.6 MM
- MCG CXN163P110C CONNEXS 16A 2P+E 110V COUPLER (L)135 MM X (DIA)51 MM X
- MCG N20/10MCPW 10M 20MM POLYPROPYLENE CONDUIT C/W 10 GL (L)10 M X (DIA
- MCG M40G M40 X 1.5 GLAND C/W LOCKNUT - GREY (L)65 MM X (DIA)40 MM
- MCG M32GW M32 X 1.5 GLAND C/W LOCKNUT - WHITE (L)43 MM X (DIA)32 MM PA
- MCG M32GB M32 X 1.5 GLAND C/W LOCKNUT - BLACK (L)43 MM X (DIA)32 MM PA
- MCG M32G M32 X 1.5 GLAND C/W LOCKNUT - GREY (L)43 MM X (DIA)32 MM PACK
- MCG M25GW M25 X 1.5 GLAND C/W LOCKNUT - WHITE (L)42 MM X (DIA)25 MM PA
- MCG M25G M25 X 1.5 GLAND C/W LOCKNUT - GREY (L)42 MM X (DIA)25 MM PACK
- MCG M16G COMPRESSION GLAND WITH LOCKNUT GREY PK10
- MCG SMI63-3 MCG 63A 3 POLE ROTARY ISOLATOR SWITCH IP65
- MCG CM15002/CL PORTABLE TOOL TRANSFORMER 1500VA
- MCG M50G MCG 50MM IP68 COMPRESSION GLAND GREY
- MCG SMI63-4 ENCLOSED 63AMP 4POLE ISOLATOR
- MCG SMI32-4 32A 4 POLE ROTARY ISOLATOR SWITCH IP65
- MCG CXN165P415W25 CONNEXS 16A 3P+N+E 415V WALL SOCKET C/W (H)138 MM X
- MCG DL2-6 OVERLOAD RELAY 4A TO 6A (H)47 MM X (W)44 MM X (D)90 MM
- MCG CR2515FS 110V 25MTR X 1.5M FLOOR STANDING CABLE REEL
- MCG SEL1425 110V 14 MTR 2.5 YELLOW BS4343 EXTENSION LEAD (L)14 M X (DI
- MCG 10A1PB6 10A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM
- MCG SMI20-4 ENCLOSED 20AMP 4POLE ISOLATOR (H)125 MM X (W)100 MM X (D)7
- MCG SMI20-3 ENCLOSED 20AMP 3POLE ISOLATOR (H)125 MM X (W)100 MM X (D)7
- MCG DL2-2.5 OVERLOAD RELAY 1.6A TO 2.50A (H)48 MM X (W)45 MM X (D)89 M
- MCG CXN635P415P67 63A 3P+N+E 415V PLUG IP67
- MCG M20G M20 X 1.5 GLAND C/W LOCKNUT - GREY (L)37 MM X (DIA)20 MM PACK
- MCG M16GB 16MM IP68 COMPRESSION GLAND WITH LOCKNUT BLACK PK10
- NIGLON 20MM INSPECTN ELBOW IE20G
- NIGLON LSF25BW 25MM BW LSF GLAND PACK
- NIGLON LSF50BW 50MM BW LSF GLAND PACK
- NIGLON LSF25CW 25MM CW LSF GLAND PACK
- NIGLON S5001.6 1.6A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
- NIGLON F5 5A PLUG TOP FUSE PACK OF 10
- NIGLON F3 3A PLUG TOP FUSE PACK OF 10
- NIGLON F13 13A PLUG TOP FUSE PACK OF 10
- NIGLON F10 10A PLUG TOP FUSE PACK OF 10
- NIGLON S5006.3 6.3A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
- NIGLON S5005 5A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
- NIGLON S504/3.15 3.15A TIME DELAY FUSE (L)20 MM X (DIA)5 MM PACK OF 10
- NIGLON S5003.15 3.15A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 1
- NIGLON PGB32 32MM BLIND GROMMETS (DIA)32 MM
- NIGLON LSF20SCW 20MM SMALL CW LSF GLAND PACK
- NIGLON LSF20CW 20MM CW LSF GLAND PACK
- NIGLON BK2025 SPANNER
- NIGLON SDG1 SET 20MM & 25MM STOCKS DIES & GUIDES
- NIGLON RS 4OZ SOLDER REEL GRADE G 18 SWG 40/60
- NIGLON S500500 500MA QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
- NIGLON S5002.5 2.5A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
- NIGLON GS2 GROMMET STRIP 25M PACK (L)25 M
- NIGLON DS58 DRIVING STUD
- NIGLON ETTB4 16MM 4W DP EARTH TERMINAL (L)54 MM X (W)19 MM X (D)14 MM
- NIGLON EC58 EXTERNAL COUPLER
- NIGLON SP2 SAFEPLATE MARK 2 52X152 (L)152 MM X (W)50 MM
- NIGLON PGO32 32MM OPEN GROMMETS (DIA)32 MM
- NIGLON PACG63CW 63MM CW GLAND PACK
- NIGLON LSF63CW 63MM CW LSF GLAND PACK
- NIGLON LSF50CW 50MM CW LSF GLAND PACK
- NIGLON PACG50CW 50MM CW GLAND PACK
- NIGLON LSF40CW 40MM CW LSF GLAND PACK
- NIGLON PACG40CW 40MM CW GLAND PACK
- NIGLON LSF32CW 32MM CW LSF GLAND PACK
- NIGLON PACG25CW 25MM CW GLAND PACK
- NIGLON PACG20SCW 20MM SMALL CW GLAND PACK
- NIGLON LSF20SBW 20MM SMALL BW LSF GLAND PACK
- NIGLON LSF63BW 63MM BW LSF GLAND PACK
- NIGLON PACG63/2 63MM BW GLAND PACK
- NIGLON PACG50/2 50MM BW GLAND PACK
- NIGLON LSF40BW 40MM BW LSF GLAND PACK
- NIGLON PACG40/2 40MM BW GLAND PACK
- NIGLON LSF32BW 32MM BW LSF GLAND PACK
- NIGLON PACG25/2 25MM BW GLAND PACK
- NIGLON PACG20S/2 20MM SMALL BW GLAND PACK
- NIGLON LSF20BW 20MM BW LSF GLAND PACK
- NIGLON PACG20/2 20MM BW GLAND PACK
- NIGLON PACG32/2 32MM BW GLAND PACK
- NIGLON GS1 GROMMET STRIP (L)35 M
- NIGLON FWC30 5/15/30A FUSE WIRE CARD
- NIGLON S504/2 2A TIME DELAY FUSE (L)20 MM X (DIA)5 MM PACK OF 10
- NIGLON S5002 2A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
- NIGLON S5001 1A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
- NIGLON PACG32CW 32MM CW GLAND PACK
- NIGLON GS3 GROMMET STRIP 2.1-3.0MMX20M
- PHILIPS LIGHTING 927935684011 MASTER PL-S 7W/840/2P 1CT/5X10BOX (L)135
- PHILIPS LIGHTING 927908208470 MASTER PL-L 40W/840/4P 1CT/25 (L)541.6 M
- PHILIPS LIGHTING CDMTD70WW 70W RX7S DOUBLE ENDED CERAMIC M/H 3000K (L)
- PHILIPS LIGHTING 927914484071 MASTER PL-T 18W/840/4P 1CT/5X10BOX (L)11
- PHILIPS LIGHTING 927914784071 MASTER PL-T 32W/840/4P 1CT/5X10BOX (L)13
- PHILIPS LIGHTING 927936084011 MASTER PL-S 9W/840/2P 1CT/5X10BOX (L)167
- PHILIPS LIGHTING 927903008470 MASTER PL-L 18W/840/4P 1CT/25 (L)226.6 M
- PHILIPS LIGHTING 927907384040 MASTER PL-C 26W/840/4P 1CT/5X10BOX (L)16
- PHILIPS LIGHTING 927907184040 MASTER PL-C 13W/840/4P 1CT/5X10BOX (L)13
- PHILIPS LIGHTING 927906184040 MASTER PL-C 26W/840/2P 1CT/5X10BOX (L)17
- PHILIPS LIGHTING 927905784040 MASTER PL-C 18W/840 /2P 1CT/5X10BOX (L)1
- PHILIPS LIGHTING 927939383540 PL-Q 28W/835/4P 1CT/10BOX
- PHILIPS LIGHTING CDMT35WW 35W G12 SINGLE ENDED CERAMIC M/H 3000K (L)10
- PHILIPS LIGHTING CDMT70WW 70W G12 SINGLE ENDED CERAMIC M/H 3000K (L)10
- PHILIPS LIGHTING CDMTC70WW 70W G8.5 CERAMIC CAPSULE M/H 3000K (L)85 MM
- PHILIPS LIGHTING CDMTD150WW 150W RX7S DOUBLE ENDED CERAMIC M/H 3000K (
- PHILIPS LIGHTING 928083105125 MASTERC CDM-T 35W/830 G12 1CT/12 (L)103
- PHILIPS LIGHTING 928185305131 MASTERC CDM-T ELITE 70W/930 G12 1CT/12 (
- PHILIPS LIGHTING 928189505131 MASTERC CDM-TC ELITE 70W/930 G8.5 1CT/12
- PHILIPS LIGHTING HPIT400P 400W GES TUBULAR M/H 4300K (PHILIPS) (L)286
- PHILIPS LIGHTING 927926584055 MASTER TL5 HE 28W/840 SLV/40 (L)1149 MM
- PHILIPS LIGHTING 927928084055 MASTER TL5 HO 24W/840 SLV/40 (L)549 MM X
- PHILIPS LIGHTING 927929084055 MASTER TL5 HO 54W/840 SLV/40 (L)1149 MM
- PHILIPS LIGHTING 927927084055 MASTER TL5 HE 35W/840 SLV/40 (L)1449 MM
- PHILIPS LIGHTING 927920083523 MASTER TL-D SUPER 80 18W/835 1SL/25 (L)6
- PHILIPS LIGHTING 927921083523 MASTER TL-D SUPER 80 36W/835 1SL/25 (L)1
- PHILIPS LIGHTING 927922086544 MASTER TL-D SUPER 80 58W/865 1SL/25 (L)1
- PHILIPS LIGHTING 927939083540 PL-Q 16W/835/2P 1CT/10BOX
- PHILIPS LIGHTING 927928584055 MASTER TL5 HO 39W/840 SLV/40 (L)849 MM X
- PHILIPS LIGHTING 927908708470 MASTER PL-L 55W/840/4P 1CT/25 (L)541.6 M
- PHILIPS LIGHTING 927936484011 MASTER PL-S 11W/840/2P 1CT/5X10BOX (L)23
- PHILIPS LIGHTING 927926084055 MASTER TL5 HE 14W/840 SLV/40 (L)549 MM X
- PHILIPS LIGHTING 927903408470 MASTER PL-L 36W/840/4P 1CT/25 (L)416.6 M
- PHILIPS LIGHTING 927907284040 MASTER PL-C 18W/840/4P 1CT/5X10BOX (L)14
- PHILIPS LIGHTING 927914684071 MASTER PL-T 26W/840/4P 1CT/5X10BOX (L)12
- PHILIPS LIGHTING 928082305125 MASTERC CDM-T 70W/830 G12 1CT/12 (L)103
- PHILIPS LIGHTING 927920584023 MASTER TL-D SUPER 80 30W/840 1SL/25 (L)9
- PHILIPS LIGHTING 928086505131 MASTERC CDM-TC 70W/830 G8.5 1CT/12 (L)85
- PROTEUS 80/2/30TA 80A 2 POLE 30MA 2 MODULE RCD - TYPE A (H)85 MM X (W)
- PROTEUS 20A 3P MCB TYPED 31020/4
- PROTEUS MCB 31032/3
- PROTEUS 1006/2 6A SINGLE POLE 10KA B MCB
- PROTEUS 31016/3 16 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5
- PROTEUS 632B 32A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
- PROTEUS 32A 3POLE MC 31032/4
- PROTEUS 1016/2 16 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5
- PROTEUS XL32BR 32 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM X
- PROTEUS XL20CR 20 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM X
- PROTEUS XL16CR 16 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM X
- PROTEUS XL16BR 16 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM X
- PROTEUS XL10CR 10 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM X
- PROTEUS XL10BR 10 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM X
- PROTEUS AKBXM4UA METALCLAD 80A 30MA TYPE A RCD & 4 WAYS (H)256 MM X (W
- PROTEUS AYXLM8U 8 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H)2
- PROTEUS AYXLM6U 6 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H)2
- PROTEUS AYXLM4U 4 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H)2
- PROTEUS AYXLM2 2 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H)23
- PROTEUS AYXLM14U 14 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H
- PROTEUS AYXLM12U 12 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H
- PROTEUS AYXLM10U 10 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H
- PROTEUS AYXLMKB8KB8UA METALCLAD 8&8 DUAL 80A 30MA TYPE A RCD (H)256 MM
- PROTEUS ACP66CMUA CONTRACTOR PACK 6&6 DUAL TYPEA RCD METAL (H)256 MM X
- PROTEUS ACP55CMUA CONTRACTOR PACK 5&5 DUAL TYPE A RCD META (H)256 MM X
- PROTEUS ACP33CMUA CONTRACTOR PACK 3&3 DUAL TYPE A RCD META (H)256 MM X
- PROTEUS EF63TN EURO RANGE 63A TP&N SWITCH DISCONNECTOR (H)420 MM X (W)
- PROTEUS EF20TN EURO RANGE 20A TP&N SWITCH DISCONNECTOR (H)283 MM X (W)
- PROTEUS U200FS EURO RANGE 200A TPN FUSE SWITCH INC (H)700 MM X (W
- PROTEUS 620B 20A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
- PROTEUS E20TN EURO RANGE 20A TP&N SWITCH DISCONNECTOR (H)195 MM X (W)2
- PROTEUS E100TN EURO RANGE 100A TP&N SWITCH DISCONNECTOR (H)383 MM X (W
- PROTEUS MCB 1063/4
- PROTEUS MCE200T 200A TP MCCB IN MCENC2 ENCLOSURE (H)700 MM X (W)300 MM
- PROTEUS 31040/4 40 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5
- PROTEUS 31020/3 20 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5
- PROTEUS 31010/4 10 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5
- PROTEUS 31010/3 10 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5
- PROTEUS 31006/3 6 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5
- PROTEUS 31050/2 50 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
- PROTEUS 31040/2 40 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
- PROTEUS 616B 16A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
- PROTEUS 31032/2 32 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
- PROTEUS 31020/2 20 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
- PROTEUS 606B 6A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D)
- PROTEUS 31016/2 16 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
- PROTEUS 31006/2 6 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
- PROTEUS 1006/4 6 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5 M
- PROTEUS 1006/3 6 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5 M
- PROTEUS APGU2A 2 WAY TYPE A GARAGE UNIT (H)232 MM X (W)150 MM X (D)90
- PROTEUS 1063/3 63 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5
- PROTEUS SPD/T2/KIT SURGE PROTECTION CABLING KIT FORT2 DEVI
- PROTEUS 1063/2 63 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5
- PROTEUS SPD/T23 SURGE PROTECTION DEVICE - T2 - 15KA (H)86 MM X (W)18 M
- PROTEUS SPD/T2 SURGE PROTECTION DEVICE - T2 - 40KA (H)90 MM X (W)36 MM
- PROTEUS CT404 40A 4 POLE 230V 3 MODULE CONTACTOR
- PROTEUS CT204 20A 4 POLE 230V 2 MODULE CONTACTOR - N/O
- PROTEUS 1050/3 50 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5
- PROTEUS 1050/2 50 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5
- PROTEUS 1040/4 40 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5
- PROTEUS 1020/2 20 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5
- PROTEUS CT202 20A 2 POLE 230V 1 MODULE CONTACTOR
- PROTEUS ENC654 IP65 INSULATED 4 MODULE ENCLOSURE (H)200 MM X (W)127 MM
- PROTEUS AENC204ML METALCLAD 4 MODULE ENCLOSURE (H)235 MM X (W)113 MM X
- PROTEUS 1016/4 16 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5
- PROTEUS 1010/2 10 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5
- PROTEUS ABX6S1 6 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X (W)
- PROTEUS ABX4S1 4 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X (W)
- PROTEUS ABX2S1 2 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X (W)
- PROTEUS BX12S125/CD 12 WAY 125A T/POLE ISOLATOR INCOMER BX B (H)600 MM
- PROTEUS AENC202ML METALCLAD 2 MODULE ENCLOSURE (H)230 MM X (W)67 MM X
- PROTEUS BX8S125/CD 8 WAY 125A TRIPLE POLE ISOLATOR INCOMER (H)495 MM X
- PROTEUS BX4S125/CD 4 WAY 125A TRIPLE POLE ISOLATOR INCOMER (H)390 MM X
- PROTEUS BX8S125 8 WAY 125A T/POLE ISOLATOR INCOMER BX BO (H)495 MM X (
- PROTEUS BX6S125 6 WAY 125A T/POLE ISOLATOR INCOMER BX BO (H)442 MM X (
- PROTEUS ABX6S1/CD 6 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X
- PROTEUS ABX4S1/CD 4 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X
- PROTEUS 125S3 125A TP SWITCH DISCONNECTOR (H)85 MM X (W)52.5 MM X (D)6
- PROTEUS ENC202 10 X IP 20 INSULATED 2 MOD ENCLOSURE (H)135 MM X (W)40
- PROTEUS SF100/80 100A SP&N SWITCH. 80A HRC FUSE (H)307 MM X (W)192 MM
- PROTEUS SF100 100A SP&N SWITCH C/W 100 AMP HRC FUSE (H)307 MM X (W)192
- PROTEUS 45MBRSPKA 45A 2P 1MOD 30MA RCBO - TYPE A - COMPACT (H)84 MM X
- PROTEUS 40MBRSPKA 40A 2P 1MOD 30MA RCBO - TYPE A - COMPAC (H)84 MM X (
- PROTEUS XLB MCB/RCBO SINGLE POLE BLANK FOR XL BOARD (W)17.5 MM
- PROTEUS 20MBRSPKA 20A 2P 1MOD 30MA RCBO TYPE A COMPACT- 6K (H)84 MM X
- PROTEUS XL6CRK 6A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)16
- PROTEUS XL6BRK 6A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)16
- PROTEUS XL32CRK 32A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)
- PROTEUS XL32BRK 32A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)
- PROTEUS XL16BRK 16A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)
- PROTEUS XL10CRK 10A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)
- PROTEUS 663B 63A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
- PROTEUS XL6BR 6 AMP 10KA SINGLE MODULE RCBO B CURVE TY (H)124.5 MM X (
- PROTEUS XL40CR 40 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM X
- PROTEUS XL32CR 32 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM X
- PROTEUS 640B 40A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
- PROTEUS 1020/4 20 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5
- PROTEUS BM1 BLANKING MODULE (W)17.5 MM
- PROTEUS 610B 10A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
- PROTEUS AKBXM6UA METALCLAD 80A 30MA TYPE A RCD & 6 WAYS (H)256 MM X (W
- PROTEUS XL20BR 20 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM X
- PROTEUS XL6CR 6 AMP 10KA SINGLE MODULE RCBO C CURVE TY (H)124.5 MM X (
- PROTEUS XL10BRK 10A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)
- PROTEUS XL16CRK 16A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)
- PROTEUS XL20BRK 20A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)
- PROTEUS XL20CRK 20A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)
- PROTEUS XL40CRK 40A 30MA 6KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)1
- PROTEUS 6MBRSPKA 6A 2P 1MOD 30MA RCBO TYPE A COMPACT- 6KA (H)84 MM X (
- PROTEUS 100/2/30TA 100A 2 POLE 30MA 2 MODULE RCD - TYPE (H)85 MM X (W)
- PROTEUS 63/2/30TA 63A 2 POLE 30MA 2 MODULE RCD - TYPE A (H)85 MM X (W)
418 of 422
- 1 of 422
- 2 of 422
- 3 of 422
- 4 of 422
- 5 of 422
- 6 of 422
- 7 of 422
- 8 of 422
- 9 of 422
- 10 of 422
- 11 of 422
- 12 of 422
- 13 of 422
- 14 of 422
- 15 of 422
- 16 of 422
- 17 of 422
- 18 of 422
- 19 of 422
- 20 of 422
- 21 of 422
- 22 of 422
- 23 of 422
- 24 of 422
- 25 of 422
- 26 of 422
- 27 of 422
- 28 of 422
- 29 of 422
- 30 of 422
- 31 of 422
- 32 of 422
- 33 of 422
- 34 of 422
- 35 of 422
- 36 of 422
- 37 of 422
- 38 of 422
- 39 of 422
- 40 of 422
- 41 of 422
- 42 of 422
- 43 of 422
- 44 of 422
- 45 of 422
- 46 of 422
- 47 of 422
- 48 of 422
- 49 of 422
- 50 of 422
- 51 of 422
- 52 of 422
- 53 of 422
- 54 of 422
- 55 of 422
- 56 of 422
- 57 of 422
- 58 of 422
- 59 of 422
- 60 of 422
- 61 of 422
- 62 of 422
- 63 of 422
- 64 of 422
- 65 of 422
- 66 of 422
- 67 of 422
- 68 of 422
- 69 of 422
- 70 of 422
- 71 of 422
- 72 of 422
- 73 of 422
- 74 of 422
- 75 of 422
- 76 of 422
- 77 of 422
- 78 of 422
- 79 of 422
- 80 of 422
- 81 of 422
- 82 of 422
- 83 of 422
- 84 of 422
- 85 of 422
- 86 of 422
- 87 of 422
- 88 of 422
- 89 of 422
- 90 of 422
- 91 of 422
- 92 of 422
- 93 of 422
- 94 of 422
- 95 of 422
- 96 of 422
- 97 of 422
- 98 of 422
- 99 of 422
- 100 of 422
- 101 of 422
- 102 of 422
- 103 of 422
- 104 of 422
- 105 of 422
- 106 of 422
- 107 of 422
- 108 of 422
- 109 of 422
- 110 of 422
- 111 of 422
- 112 of 422
- 113 of 422
- 114 of 422
- 115 of 422
- 116 of 422
- 117 of 422
- 118 of 422
- 119 of 422
- 120 of 422
- 121 of 422
- 122 of 422
- 123 of 422
- 124 of 422
- 125 of 422
- 126 of 422
- 127 of 422
- 128 of 422
- 129 of 422
- 130 of 422
- 131 of 422
- 132 of 422
- 133 of 422
- 134 of 422
- 135 of 422
- 136 of 422
- 137 of 422
- 138 of 422
- 139 of 422
- 140 of 422
- 141 of 422
- 142 of 422
- 143 of 422
- 144 of 422
- 145 of 422
- 146 of 422
- 147 of 422
- 148 of 422
- 149 of 422
- 150 of 422
- 151 of 422
- 152 of 422
- 153 of 422
- 154 of 422
- 155 of 422
- 156 of 422
- 157 of 422
- 158 of 422
- 159 of 422
- 160 of 422
- 161 of 422
- 162 of 422
- 163 of 422
- 164 of 422
- 165 of 422
- 166 of 422
- 167 of 422
- 168 of 422
- 169 of 422
- 170 of 422
- 171 of 422
- 172 of 422
- 173 of 422
- 174 of 422
- 175 of 422
- 176 of 422
- 177 of 422
- 178 of 422
- 179 of 422
- 180 of 422
- 181 of 422
- 182 of 422
- 183 of 422
- 184 of 422
- 185 of 422
- 186 of 422
- 187 of 422
- 188 of 422
- 189 of 422
- 190 of 422
- 191 of 422
- 192 of 422
- 193 of 422
- 194 of 422
- 195 of 422
- 196 of 422
- 197 of 422
- 198 of 422
- 199 of 422
- 200 of 422
- 201 of 422
- 202 of 422
- 203 of 422
- 204 of 422
- 205 of 422
- 206 of 422
- 207 of 422
- 208 of 422
- 209 of 422
- 210 of 422
- 211 of 422
- 212 of 422
- 213 of 422
- 214 of 422
- 215 of 422
- 216 of 422
- 217 of 422
- 218 of 422
- 219 of 422
- 220 of 422
- 221 of 422
- 222 of 422
- 223 of 422
- 224 of 422
- 225 of 422
- 226 of 422
- 227 of 422
- 228 of 422
- 229 of 422
- 230 of 422
- 231 of 422
- 232 of 422
- 233 of 422
- 234 of 422
- 235 of 422
- 236 of 422
- 237 of 422
- 238 of 422
- 239 of 422
- 240 of 422
- 241 of 422
- 242 of 422
- 243 of 422
- 244 of 422
- 245 of 422
- 246 of 422
- 247 of 422
- 248 of 422
- 249 of 422
- 250 of 422
- 251 of 422
- 252 of 422
- 253 of 422
- 254 of 422
- 255 of 422
- 256 of 422
- 257 of 422
- 258 of 422
- 259 of 422
- 260 of 422
- 261 of 422
- 262 of 422
- 263 of 422
- 264 of 422
- 265 of 422
- 266 of 422
- 267 of 422
- 268 of 422
- 269 of 422
- 270 of 422
- 271 of 422
- 272 of 422
- 273 of 422
- 274 of 422
- 275 of 422
- 276 of 422
- 277 of 422
- 278 of 422
- 279 of 422
- 280 of 422
- 281 of 422
- 282 of 422
- 283 of 422
- 284 of 422
- 285 of 422
- 286 of 422
- 287 of 422
- 288 of 422
- 289 of 422
- 290 of 422
- 291 of 422
- 292 of 422
- 293 of 422
- 294 of 422
- 295 of 422
- 296 of 422
- 297 of 422
- 298 of 422
- 299 of 422
- 300 of 422
- 301 of 422
- 302 of 422
- 303 of 422
- 304 of 422
- 305 of 422
- 306 of 422
- 307 of 422
- 308 of 422
- 309 of 422
- 310 of 422
- 311 of 422
- 312 of 422
- 313 of 422
- 314 of 422
- 315 of 422
- 316 of 422
- 317 of 422
- 318 of 422
- 319 of 422
- 320 of 422
- 321 of 422
- 322 of 422
- 323 of 422
- 324 of 422
- 325 of 422
- 326 of 422
- 327 of 422
- 328 of 422
- 329 of 422
- 330 of 422
- 331 of 422
- 332 of 422
- 333 of 422
- 334 of 422
- 335 of 422
- 336 of 422
- 337 of 422
- 338 of 422
- 339 of 422
- 340 of 422
- 341 of 422
- 342 of 422
- 343 of 422
- 344 of 422
- 345 of 422
- 346 of 422
- 347 of 422
- 348 of 422
- 349 of 422
- 350 of 422
- 351 of 422
- 352 of 422
- 353 of 422
- 354 of 422
- 355 of 422
- 356 of 422
- 357 of 422
- 358 of 422
- 359 of 422
- 360 of 422
- 361 of 422
- 362 of 422
- 363 of 422
- 364 of 422
- 365 of 422
- 366 of 422
- 367 of 422
- 368 of 422
- 369 of 422
- 370 of 422
- 371 of 422
- 372 of 422
- 373 of 422
- 374 of 422
- 375 of 422
- 376 of 422
- 377 of 422
- 378 of 422
- 379 of 422
- 380 of 422
- 381 of 422
- 382 of 422
- 383 of 422
- 384 of 422
- 385 of 422
- 386 of 422
- 387 of 422
- 388 of 422
- 389 of 422
- 390 of 422
- 391 of 422
- 392 of 422
- 393 of 422
- 394 of 422
- 395 of 422
- 396 of 422
- 397 of 422
- 398 of 422
- 399 of 422
- 400 of 422
- 401 of 422
- 402 of 422
- 403 of 422
- 404 of 422
- 405 of 422
- 406 of 422
- 407 of 422
- 408 of 422
- 409 of 422
- 410 of 422
- 411 of 422
- 412 of 422
- 413 of 422
- 414 of 422
- 415 of 422
- 416 of 422
- 417 of 422
- 418 of 422
- 419 of 422
- 420 of 422
- 421 of 422
- 422 of 422